Shop All Fences & Gates
This Product is Discontinued
Yardgard
Cage Wire, Galvanzd, 16 ga., 2 ft.X15 ft. (Discontinued)
Mfr # 309311A
Zoro # G8856333
This Product is Discontinued
Key Features
- Gauge 16
- Width 15 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yardgard
- MFR # 309311A
- Zoro # G8856333
- Country of Origin China
- Category Fences & Gates
Dimensions
Width | 15 ft |
Details
Item | Cage Wire,Galvanzd |
Gauge | 16 |
Description
Cage Wire,Galvanzd, Gauge 16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.