Yard Tuff YTF-2448MS 2-in-1 Jumbo Wagon
Mfr # YTF-2448MS
Zoro # G603853406
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yard Tuff
- MFR # YTF-2448MS
- Zoro # G603853406
- UPC # 832830002834
- Country of Origin China
- Category Wheelbarrows & Yard Carts
Description
The 2-in-1 Jumbo Wagon by Yard Tuff is the perfect solution for a wide variety of your hauling needs. This heavy-duty wagon is extremely versatile with the folding and detachable sides, which turns this wagon into a flat cart and makes loading and unloading a breeze. Easily haul and move firewood, gardening supplies, patio blocks, and so much more. The Jumbo Wagon is especially designed with yoke-style steering and extra large pneumatic tires for a highly maneuverable wagon, even over rough and varied terrain. Constructed of a steel frame with a mesh, steel deck and sides, making this a tough and durable product capable of hauling large and heavy loads.
Specifications- Dimension: 24" H x 27" W x 50" L
- Weight: 80 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTOR Trap Mouse Victor (M040)
- FABRICATION ENTERPRISES Fabrication Enterprises 50-1150 24 in. Raptor Reacher (50-1150)
- SEYMOUR MIDWEST Landscape Rake, 24", 60" Wood Handle (90324)
- OREGON Chainsaw Guide Bar and Chain Combo, 18" (540394)
- SEYMOUR MIDWEST 10 Cubic Feet Wheelbarrow (SE311331)
- STRUCTRON Wheelb.arrow, 6CuFt, Steel, 2 FlatFree (85738)
- BBQ INNOVATIONS 71131 Wizz Hand Held Spreader (BB136576)
- JACKSON TRUE TEMPER Wheelbarrow Parts Box, For: MP1010 Wheelbarrow (000705VB)
- JACKSON PROFESSIONAL TOOLS WHEELBARROW TIRE 15.5"" (SFFTCC)
- LITTLE GIANT Steel Garden Cart, 1200 lb. (LGLP24369PG)
- OREGON High-Speed Trailer Type Tire, 400-6 (58-011)
- Yard Tuff Lawn & Garden Tools