Yard Tuff ATV-07DWD 7 ft. Driveway Drag Harrow
Mfr # ATV-07DWD
Zoro # G004141171
Product Information
- Brand Yard Tuff
- MFR # ATV-07DWD
- Zoro # G004141171
- UPC # 832830003001
- Country of Origin China
- Category Plant & Tree Support
Description
Field Tuff brings you the Adjustable Driveway Drag to make all of your leveling jobs easier. This drag is great for leveling driveways, yards, parking lots, and much more. Field Tuff’s drag easily attaches to ATVs, UTVs, and utility tractors to make dragging a breeze and the heavy-duty tongue allows you to make sharp turns so that you can work in tight areas. The drag contains 14 hardened, teeth with an adjustable depth to make the drag more versatile for a wide variety of jobs. In addition to all of the above great features, this drag is also constructed of heavy-duty steel with a powder-coat finish to make this drag durable and rust-resistant, giving you a drag harrow that you can count on for the long haul.
Specifications- Size: 7'
- Dimension: 84" H x 3" W x 101" L
- Weight: 105 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKNOR APEX Teknor Apex 8602-25 NeverKink RV/Marine Hose - 5/8" x 25', White (8602-25)
- OREGON Spindle Assembly DIXON (82-341)
- MTD Dipstick Asm-Vert (931-10359)
- MTD Chains 20 X8 (490-241-0023)
- YARD TUFF Yard Tuff YTF-5854RS-4PK 0.6 x 54 in. Rebar Stakes - Pack of 4 (YTF-5854RS-4PK)
- MAX TAPENER Heavy-Duty Tie Tape for Hand or MAX Tapener Tool (HT-R2), 8 mil, Green (3402)
- DALEN Plant Protector Gard'N Cone 16 X 18 Inch (RC16-8W)
- ZORO SELECT Tree Grate, Square, Plastic, 5 ft. x 5 ft. (TSB55)
- ESPOMA Blood Meal 3 Lb (DB03)
- CONSERVATORIO 5 in Ceramic Dimple Pattern on Wood Stand Matte White (CO1763617)
- UNIVERSAL FOREST PROD Universal Forest Prod 1334 1 x 2 x 12 In. Grade Stakes (6783492)
- Yard Tuff Landscaping Materials