Shop All Rakes
Yard Tuff
Straight Line Acreage Rake 55"
Mfr # ACR-600T
Zoro # G703928042
product price: $498.99
/ea
Free Shipping & Returns
$498.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Yard Tuff brings you a time and labor-saving tool with the Acreage Rake. With this Acreage Rake, you can rake, dethatch, and turn loose leaves and grass into neat rows for fast and easy pick-up. Attaching is easy with a pin-style hitch to your ATV, UTV, or utility tractor, this Acreage Rake gives your ATV, UTV, or utility tractor a new purpose. Yard Tuff’s Acreage Rake has a straight-line design and a 55” wide working path, allowing it to quickly handle large areas. The 6 tine reels are 20” in diameter and are especially designed with built-in bearings for smooth operation and great performance. These tine reels are even reversible for extended use and the reel arms can be raised and lowered manually. The reel arms each hold 3 tine reels and can even be lifted separately for windrowing! With 12” pneumatic tires, this rake can travel easily over a wide variety of tough terrains. Since this product is made of heavy-duty, 1” tubular steel, you can be assured that this is a long-lasting and durable acreage rake. To add even more convenience for the user, this Acreage Rake has a special design to allow for compact storage. The user can also adapt this rake for the sweeper hitch, adding even more to this product.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Blade-Scraper 26 (1758136001)
- ZORO SELECT Spray Nozzle, Size 20, 5000 psi, PK5, GPM @ 800 PSI: 8.94 (NZQC5P-200)
- OREGON Hi-Lift Blade, 19-1/2" L, 3" W (91-398)
- ZORO SELECT 9 ft 6 in x 11 ft 4 in Standard Duty 3.2 Mil Tarp, Blue, Polyethylene (22JC27)
- YARD TUFF Landscape Rake 48" (YTF-48LSR)
- YARD TUFF Sleeve Hitch Landscape Rake 48" (FTF-48SHLR)
- YARD TUFF V-Style Acreage Rake 48" (ACR-480JR)
- YARD TUFF Pine Straw Rake 3Pt, 60" (FTF-60PSR3PT)
- YARD TUFF Pine Straw Rake 3Pt, 72" (FTF-72PSR3PT)
- YARD TUFF Pine Straw Rake 72" (YTF-72PSR)
- TRUE TEMPER 28253100 16T Double Bow Rake with 57 in. Fiberglass Handle (AM300034)
- Yard Tuff Rakes