Shop All Spreaders
Yard Tuff
Shoulder Spreader
Mfr # YTF-25SS
Zoro # G003666415
product price: $45.55
/ea
$45.55
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
Yard Tuff brings you another quality product with the Yard Tuff YTF-25SS . This spreader has a 25 lb capacity and yet weighs only 3.5 lbs, making it light enough to be carried easily for spreading convenience. The heavy-duty metal gears add durability to this quality product. The bag is made of a tough canvas to withstand wear and heavy use. The zipper bag comes with an adjustable shoulder strap to fit the comfort of each individual user. The flow-rate adjuster allows the user to choose the rate of the flow that they need for the job at hand. The easy to use, easy to assemble spreader is the perfect way to evenly distribute small grains, grass seed, fertilizer, and much more! Also, ideal for food plots.
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
- CORE TARPS 40 ft L x 0.5 mm H x 30 ft W Heavy Duty 5 Mil Tarp, Silver/Black, Polyethylene (CT-501-30X40)
- BRIGGS & STRATTON Carburetor (594058)
- SEALED UNIT PARTS CO Supco Commerial Condensate Evaporator Pan 7Qt 208V 1500W (CP820)
- CORE TARPS 20 ft L x 0.5 mm H x 20 ft W Heavy Duty 16 Mil Tarp, Green/Black, Polyethylene (CT-303-20X20)
- YARD TUFF Lawn Tractor Spreader (AS-80LT12)
- YARD TUFF Hand Held Style Shoulder Spreader - 25 lbs (YA564727)
- BUYERS PRODUCTS GroundsKeeper Walk Behind Spreader (3042650)
- ECHO Winter Broadcast Spreader (RB-100W)
- EARTHWAY Ev-N-Spred w/ 9" Pneumatic Tires (2600A-Plus)
- TURFEX 3 cu. ft. capacity Equipment Mounted Spreader (TS300EG-1)
- SPYKER SPREADERS 80lb ERGO-PRO Push Spreader PC (SPY80-1P)
- Yard Tuff Spreaders