Shop All Tractor Implements & Parts
Yard Tuff
Receiver Mount Spreader 80lb
Mfr # AS-80ATV12
Zoro # G303976603
Free Shipping & Returns
$306.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yard Tuff
- MFR # AS-80ATV12
- Zoro # G303976603
- UPC # 832830002387
- Country of Origin China
- Category Tractor Implements & Parts
Description
Field Tuff AS-80ATV12 Receiver Mount Spreader, 80-Pound
o Product description: Field Tuff brings you another reliable product with the AS-80ATV12 80-Pound Receiver Mount Spreader. Field Tuff has now made it even easier to spread your seed and fertilizer with this ATV Receiver Mount Spreader, which easily attaches to almost any ATV, UTV, or utility tractor. This spreader can be mounted to the 1 1⁄4” or 2” receiver of your ATV, UTV, or utility tractor. The spreader conveniently comes with an on/off power switch. This spreader is heavy-duty with an 80 lb load capacity, holding up to 8 gallons of grass seed, fertilizer, or small grain and has a broadcast width of up to 12’. The 12-volt DC motor has a rated speed of 570rpm for a tough motor that you can count on. Installation is simple and quick with the included wiring harness. The spreader also comes with a rain cover.
o Product description: Field Tuff brings you another reliable product with the AS-80ATV12 80-Pound Receiver Mount Spreader. Field Tuff has now made it even easier to spread your seed and fertilizer with this ATV Receiver Mount Spreader, which easily attaches to almost any ATV, UTV, or utility tractor. This spreader can be mounted to the 1 1⁄4” or 2” receiver of your ATV, UTV, or utility tractor. The spreader conveniently comes with an on/off power switch. This spreader is heavy-duty with an 80 lb load capacity, holding up to 8 gallons of grass seed, fertilizer, or small grain and has a broadcast width of up to 12’. The 12-volt DC motor has a rated speed of 570rpm for a tough motor that you can count on. Installation is simple and quick with the included wiring harness. The spreader also comes with a rain cover.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Rep Glass, Lh, Vmax 111 Turn Signal (709701)
- LISLE Compression Tester, 0-300 psi, 14mm/18mm (20250)
- TYC PRODUCTS Tyc Tail Light Assembly, 11-6083-01 (11-6083-01)
- BROK Pin & Clip 5/8" W/Blk Pvc (15928)
- YARD TUFF Universal Rack Mount Spreader (AS-12V)
- YARD TUFF Seeder 3Pt (FTF-603PTS)
- YARD TUFF Adjustable Trailer Dolly w/ Dual Casters (TMD-15002C)
- YARD TUFF Hard Surface Trailer Dolly (TMD-1000HSD)
- YARD TUFF Drum Spike Aerator 60" (SE-60)
- YARD TUFF Adjustable Trailer Dolly (TMD-1200ATV)
- A & I PRODUCTS Pin, Top Link: Cat. I 3" x3" x2" (A-R58262)
- Yard Tuff Tractor Implements & Parts