Shop All Faucet Aerators
Yard Tuff
Plug Aerator 48", 3Pt
Mfr # YTF-48PA3PT
Zoro # G303965928
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
$1,027.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yard Tuff
- MFR # YTF-48PA3PT
- Zoro # G303965928
- UPC # 832830004138
- Country of Origin China
- Category Faucet Aerators
Description
The Yard Tuff YTF-48PA3PT 48”, 3-point Plug Aerator is the perfect tool for aerating your soil. This tool has a wide working width of 48” to allow for fast and efficient work. The 54 coring plugs, each measuring 5.83”, penetrate up to 3” deep into the ground to effectively aerate your soil. The plugs are even replaceable to keep your aerator working to its full potential. Constructed of heavy-duty steel with a powder-coat finish, this Yard Tuff Plug Aerator is durable and reliable and will even resist corrosion to last even longer. Easily attach and use this hassle-free product with your Category 0 and 1 tractors. Features retractable feet to reduce wear on aerator plugs when not in use. Yard Tuff’s Plug Aerator includes a weight tray that will hold up to 200 lbs. of cement blocks or sand bags to aerate your soil even deeper and more effectively. This product measures 55.91” x 23.23” x 31.1” overall and is ideal for use with more compact soil and lawns, including soil with a high clay concentration.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" T-16 COMPACT NL Y-ST (105-703NL)
- DIXON Cam and Groove, AL Adapter x MNPT, 3" (300-F-AL)
- ZORO SELECT Drop Coupling, 304 SS, 1 1/4 in, FNPT (29DC14012)
- ZORO SELECT 1-1/2" Socket Socket Black Forged Steel Coupling Class 3000 (1MNX4)
- YARD TUFF Plug Aerator 40" (AE-40T)
- YARD TUFF Plug Aerator 48" (AE-48T)
- YARD TUFF Spike Aerator 48", 3Pt (YTF-48SA3PT)
- YARD TUFF Plug Aerator 60", 3Pt (YTF-60PA3PT)
- NEOPERL 1.8 gpm Faucet Inserts, Acetal, Plastic (1166505)
- NEOPERL 1.2 gpm Aerated Outlet, 15/16 in - 27, 55/64 in - 27 Thread Size, Chrome, Brass, 50 PK (1452004)
- ENCORE 2.2 gpm Aerated Outlet, 55/64"-27 Thread Size, Chrome, Brass, plastic (KN50-X120)
- Yard Tuff Faucet Aerators