Yard Tuff

Adjustable Trailer Dolly w/ Dual Casters


product price: $524.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Tow Tuff brings you the easy way to move your trailers with the TMD-15002C Heavy-Duty Adjustable Trailer Dolly with 2 Casters. This adjustable trailer dolly is the perfect way to move your trailer into storage, through tight areas, and in spaces that you can’t drive it. The 1500 lb. capacity of this dolly allows you to easily move a wide variety of trailers. The dolly features two 18 x 8.50 x 8 tires and two 10” swivel casters to provide smooth-rolling, easy steering, more stability, and more. The back casters even help to keep the load of the trailer from putting too much weight on you. Accommodate many different sized trailers with an adjustable height, allowing you to go from 23.25” to 37” to meet your trailer height. The dolly is constructed of a solid steel frame with a hammer-tone, powder-coat finish for a durable dolly that resists corrosion for a long-lasting product. The 36” wheel base adds stability to your trailer dolly as you turn, giving you a safe dolly. Additional leverage with the 47” handle makes it even more effortless to move trailers. This Tow Tuff dolly works with 2” coupler or larger. The Adjustable Trailer Dolly is the perfect tool to make your life easier.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.