Shop All Tractor Implements & Parts
Yard Tuff
Adjustable Trailer Dolly
Mfr # TMD-1200ATV
Zoro # G403976596
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$529.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yard Tuff
- MFR # TMD-1200ATV
- Zoro # G403976596
- UPC # 832830004312
- Country of Origin China
- Category Tractor Implements & Parts
Description
Tow Tuff’s TMD-1200ATV ATV Weight Distributing takes the weight off of your ATV or UTV, making it easier to pull attachments and easing the weight from your ATV/UTV. This dolly is perfect for fish houses and any tow-behind attachments or pin hitches. It also makes it easy to move trailers and is ideal for towing food plot implements. Tow Tuff’s adjustable dolly has a 1200 lb. heavy- duty capacity, making it ideal for heavier applications, including most fish houses up to 24’ in length. The 43” wide wheel base provides stability. The dolly has a 2” ball hitch with the ball adjusting from 18.7” to 24.6”, giving you the correct height that you need. Hook up is fast and easy with the ball mount that tips down for hooking-up and then pins in place. Wide, 20” pneumatic tires help you travel safely over various terrains and avoid sinking into the soil. With a steel construction, this Tow Tuff product is durable and reliable for a product that you can count on. Features a 2” coupler and includes pinned hitch for attachments without a coupler.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Work Light, 1100 lm, Rectangular, LED, 9" H (BZ501-5)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B31)
- DAYCO 83-04 Bluebird/Mack 5.5/7.2L Radiator Hose, 82111Gl (82111GL)
- MIDWEST FASTENER .24 x 3/8 Push Retainers 1 12PK (933488)
- YARD TUFF Seeder 84", 3Pt (FTF-843PTS)
- YARD TUFF Adjustable Trailer Dolly w/Caster (TMD-800C2)
- YARD TUFF Seeder 3Pt (FTF-603PTS)
- YARD TUFF Reciever Mount Spreader 125lb (AS-125ATV12)
- YARD TUFF Drum Spike Aerator 60" (SE-60)
- YARD TUFF Drum Spike Aerator 36" (SE-40)
- AFTERMARKET W041577 440521 Inboard Yoke for Walterscheid 2300 2380 (Z39890)
- Yard Tuff Tractor Implements & Parts