Shop All Security & Flood Lights
Yard Master
LED Floodlight, 200 lm, 120VAC, 60W, Green
Mfr # 0434
Zoro # G9968262
product price: $18.49
/ea
$18.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Mounting Location Ground
- Lighting Technology LED
- Light Distribution Medium Flood
- Fixture Width 3 in
- Color Temperature 3000K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yard Master
- MFR # 0434
- Zoro # G9968262
- UPC # 078693004346
- Country of Origin China
- Category Security & Flood Lights
Dimensions
Fixture Width | 3 in |
Fixture Height | 10 in |
Fixture Length | 4 1/2 in |
Width | 3 in |
Height | 10 in |
Length | 4 1/2 in |
Manufacturers Warranty Length | 1 yr |
Description
LED Floodlight, Fixture Mounting Location Ground, Lumens 200 lm, Fixture Wattage 60 W, Voltage 120V AC, Light Distribution Shape NEMA 5x5, Fixture Housing Color Green, Light Technology LED, Mount Type Stake, Color Temperature 3000K, Height 10 in, Width 3 in, Lumens per Watt 3.3 lm/W, Rated Life 10,000 hr, Standards ETL Listed, Manufacturers Warranty Length 1 yr
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JESCO STAINLESS STEEL MOUNTING CLIP-VERTICLE/HORIZONTAL for SG-LED/SGA-LED (SG-MC-VH)
- LIMELIGHTS Gooseneck Organizer Desk Lamp W/iPad Tablet Stand Book Holder, Orange (LD1002-ORG)
- EVEREADY Trim Flex LED Book Light, Black (EVEFNL2BU1CS)
- ACCESS LIGHTING Champagne, Pendant, Brushed Steel Finish, White Stone Glass (28012-1R-BS/WHST)
- SIGMA ELECTRIC SPIKE LIGHT BRNZ 150W (14792GN)
- WESTGATE SL-30W-30K-BZ-DLED SQUARE HEAD SECURITY LIGHTS (SL-30W-30K-BZ-D)
- HALO Fss/Fsl Single Head Led Flood With Selectable Cct (FSS153TIW)
- AFX BWSW2400 LED Security Outdoor Light (BWSW2400L41RB)
- DESIGNERS FOUNTAIN Bronze Integrated LED Outdoor Line Voltage Security Flood Light with Clear Glass (FL2016N40-48)
- NEWHOUSE LIGHTING Outdoor 15W LED Landscape Wall Wash Flood Light, 3000K, Bronze (WW15BRZ)
- ACCLAIM LIGHTING Flood Light, 2-Light, Arch. Bronze Alum (FL1ABZ)
- Yard Master Security & Flood Lights