Shop All Garden Hoses
Yard Butler
Yard Butler 7797905 125 ft. Post Mount Decorative Purple Hose Hanger
Mfr # 7797905
Zoro # G503922103
product price: $37.29
/ea
$37.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yard Butler
- MFR # 7797905
- Zoro # G503922103
- UPC # 33607220182
- Country of Origin Unknown
- Category Garden Hoses
Description
We have ranked among the top 100 most recognized brands in the world and is known as the place with the innovative hardware people. With the continued vision to be the best, most helpful hardware stores on the planet, Ace Hardware and its retail associates remain dedicated to the core value of quality for its customers.
Specifications- Hose Capacity: 125 ft. Winding
- Reel Type: Post Mount
- Style: Decorative
- Color: Purple
- Material: Steel
- Country of Origin: Mexico
- Weight: 2.16 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIMCO Adjustable Brass Sprayer Nozzle (7771771)
- FULTON Fulton 48PWR-CL Battery Operated Portable Stern Light - 'C' Clamp Mount (48PWR-CL)
- MTD Blade Adapter #6 X (748-05185)
- JED POOL TOOLS 5Wy Pool Test Kit (00-486)
- CAMCO TASTEPURE 4FT PREMIUM DRINKING WATER HOSE, 5/8IN ID LLC (22813)
- ZORO SELECT Water Hose, Cold, PVC, 50 ft., Green (423H90)
- LEGACY HOSE GARDEN 5/8" X 50' W/ 3/4" GHT (LMHFZG550YW)
- GILMOUR Gilmour 25-34075 Garden Hose, 75 ft L, Rubber/Vinyl (840751-1002)
- CONTINENTAL Garden Hose, 1" ID x 25 ft., Black, Hose Tube Material: EPDM (CWH100-25-G)
- WATER RIGHT Garden Hose 100 Ft 500 Series - Black (PSH2-100-BK)
- TEKNOR APEX Gt 50' Sprinkler Hose (CELTECV050)
- Yard Butler Garden Hoses