Shop All Garden Hoses
Yard Butler
Yard Butler 7013976 100 ft. Free Standing Hose Handler Hose Reel; Black
Mfr # 7013976
Zoro # G903922222
product price: $71.99
/ea
$71.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yard Butler
- MFR # 7013976
- Zoro # G903922222
- UPC # 33607900428
- Country of Origin China
- Category Garden Hoses
Description
Yard Butler's 60 year old parent company was founded by my father Jim Wright who was a lifelong gardener and the original Yard Butler. Jim got his start as the youngest of four tending the family's "Victory Garden during WWII. Given his thousands of hours weeding hoeing tilling and planting
Specifications- Color: Black
- Material: Steel
- Leader Hose Included: Yes
- Style: Hose Handler
- Hose Capacity: 100 ft.
- Winding Reel Type: Free Standing
- Country of Origin: Mexico
- Weight: 6.65 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST RAKE Super Scraper, 36", 66" Alum Handle (51936)
- FIMCO NPT Kit Fitting, 1/2 In. (5168832)
- STENS Quad Traxx Tire 16X6.50-8 4 Ply Tubeless For Lawn Mower Atv 160-814 (160-814)
- CRAFTSMAN V20 String Trimmer and Blower Combo Kit (CMCK197M1)
- PLUMB TECH 5/8-in. x 100' Black Nitrile Rubber Multi-Purpose Hot/Cold Water Hose, Home & Garden, 300 PSI (CGE16100)
- TUFF GUARD Water Hose, Rubber/Plastic, 100 ft., Green (001-0109-1200)
- ZORO SELECT Water Hose, Cold, PVC, 50 ft., Green (423H95)
- LIBERTY GARDENS Liberty Garden Products 691 125 ft. Hose Wall Butler (184307)
- TRUE TEMPER Jackson 4003800 Professional Tools 58 X 100' Proflow Heavy Duty Professional Garden Hose (4003800)
- MELNOR INDUSTRIES Melnor Industries Brass Hose Nozzle - 525C (541250)
- GARDENA Gardena 39043 0.62 & 0.5 in. Premium Tap To Hose Connector Set Nylon-ABS (7439896)
- Yard Butler Watering & Irrigation