Shop All Lawn & Garden Hose Reels
Yard Butler
Wall Mount Swivel Reel
Mfr # ISRWM-180
Zoro # G707057465
product price: $159.95
/ea
Free Shipping & Returns
$159.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Steel
- Type Gardening
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yard Butler
- MFR # ISRWM-180
- Zoro # G707057465
- Country of Origin Mexico
- Category Lawn & Garden Hose Reels
Details
Color | Gray |
Material | Steel |
Type | Gardening |
Description
Keep the focus on your garden, not on your hose with the Wall Mounted Swivel Hose Reel Installation is a breeze with bolt holes perfectly spaced to align with your wall studs Like a loyal pet, your hose will follow you wherever you go thanks to the unique 180degree swivel design Sturdy enough for years of outdoor use, but easy and smooth enough for the kids to wind and unwind When winter comes along, simply lift the hose off the mount and bring it inside
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA Starter Cord Duraline, 6" L, 1" W (506335615)
- STENS Hydro Pump Seal Kit For Hydro Gear Ariens Exmark Toro Mowers 025-070 (025-070)
- PET ADOBE Pet Adobe 28 inch Sisal Burlap Cat Scratching Post (548799SSG)
- GLOBAL FLAGS UNLIMITED US Nylon Flag 8'x12' (200008)
- YARD BUTLER Garden Hose Reel, Cart, 18 in, Steel (HT-2EZ)
- YARD BUTLER Hose Hanger, Steel, Green, 5.5 In D, 11 In W (HC-2)
- YARD BUTLER Garden Hose Hanger, Steel, 16 7/8 in W (SRWM-180)
- YARD BUTLER Hose Guide (IHG-18)
- YARD BUTLER Hose Truck, 4 Wheeled (IHT-4EZ)
- YARD BUTLER Compact Hose Truck (IHTC-1)
- SUNCAST Garden Hose Reel, Cart, 15 in, Resin (JNF175B)
- Yard Butler Watering & Irrigation