Shop All Lawn & Garden Hose Reels
Yard Butler
Two Wheel Hose Truck
Mfr # IHT-2EZ
Zoro # G707465659
product price: $189.95
/ea
Free Shipping & Returns
$189.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Steel
- Type Gardening
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yard Butler
- MFR # IHT-2EZ
- Zoro # G707465659
- Country of Origin Mexico
- Category Lawn & Garden Hose Reels
Details
Color | Gray |
Material | Steel |
Type | Gardening |
Description
The days of wrangling your hose are over Working 100 feet away and need to reach a few more flower beds No worries The 2Wheeled Hose Cart is built for stability so it won't tip or drag even when you give it a tug Need to lend it to the neighbor Easy It's built to tip back with perfect balance and roll away with ease Although with its kinkfree, leakfree, and rustresistant design, we can't imagine you'll be willing to part with it too often
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGROBRITE Standing CFL Plant Lamp, 27W (FLF27DF)
- KOHLER Harness Wiring Assembly (32 176 41-S)
- THE OUTDOOR PLUS 18 Stainless Steel Square Bullet Burner (OPT-BSQSS18)
- SOLO 11/32 gal Foaming Sprayer, HDPE Tank, Foaming Spray Pattern, Hose Not Included Hose Length (303-FB)
- YARD BUTLER Free Standing Swivel Reel (ISR-360)
- YARD BUTLER Hose Hanger, Steel, Green, 5.5 In D, 11 In W (HC-2)
- YARD BUTLER Hose Hanger, Wall Mount (IHCWM-1)
- YARD BUTLER Handy Reel (IHR-1SLV)
- YARD BUTLER Wall Mount Hose Hanger, Steel, 10 In. Dia. (HHRP-4)
- YARD BUTLER Mighty Reel (ISRM-90)
- LANDSCAPERS SELECT Guide Hose Deluxe Plastic (GM-203)
- Yard Butler Lawn & Garden Hose Reels