Shop All Shovels and Scoops
Yard Butler
Terra Planter Multi-Tool, Steel Blade, Gray
Mfr # ITT-2P
Zoro # G8813421
product price: $54.15
/ea
$54.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Steel
- Handle Color Gray
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yard Butler
- MFR # ITT-2P
- Zoro # G8813421
- UPC # 00033607003020
- Country of Origin Mexico
- Category Shovels and Scoops
Details
Blade Material | Steel |
Handle Color | Gray |
Item | Terra Planter Multi-Tool |
Color | Gray |
Description
Terra Planter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Arm Asm-Pivot Lo- (987-02070A)
- ZORO SELECT 5 ft 6 in x 9 ft 6 in Heavy Duty 30 Mil Tarp, Olive Green, Cotton Canvas (5WTU0)
- DESIGN TOSCANO Thumbelina Garden Sculpture: Hanging Version (QM14023)
- APACHE Gutter Cleaner PW Kit, Hooked (99023766)
- YARD BUTLER Round Garden Edger, Steel Blade, Gray (IEDGE-180)
- YARD BUTLER Sod Plugger, Steel Blade, Gray (ISP-33)
- TRUPER Tru-Tough 41 in Steel Square Transfer Shovel, Fiberglass Handle (PCY-FV)
- CS UNITEC Square Point Shovel, Aluminum Bronze Blade, 230 mm x 270 mm, D-Grip Handle (EX1005D-270A)
- PERFECTPATIO 48 in. Tapered Shovel Handle, Natural (PE2513047)
- TRUPER 48 in Tapered Shovel Handle (MG-PL-RBA-T)
- TOOLITE 14 ga Forward Turn Step Drain Spade Shovel, Steel Blade, 29 in L Natural Hardwood Handle (49497)
- Yard Butler Lawn & Garden Tools