Shop All Garden Hoes
Yard Butler
Spike Aerator
Mfr # IM-7C
Zoro # G8812706
product price: $51.45
/ea
$51.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Length 1.75"
- Blade Material Steel
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yard Butler
- MFR # IM-7C
- Zoro # G8812706
- Country of Origin Mexico
- Category Garden Hoes
Dimensions
Blade Length | 1.75" |
Details
Item | Spike Aerator |
Blade Material | Steel |
Color | Gray |
Description
Spike Aerator
- •DURABLE: The Yard Butler lawn aerator tool was built to last with a durable steel construction. The powder coated steel is heavy-duty and rust-resistant. Cushioned handles provide additional grip. Yard Butler products are designed to last a lifetime.
- •STRONGER GROWTH: High traffic in your yard can cause your grass to become compacted and thatch can build up, creating a barrier that keeps water and air from reaching the roots. Help prevent long term damage to your lawn by using our spike grass aerator to break up compaction and dethatch your lawn.
- •EASY TO USE: Our 36-inch yard aerator lets you tend to your lawn without back strain. The foot bar provides extra leverage so aerating your lawn is easy work. Spike aeration loosens soil and thatch to let air, water, and fertilizer down to the roots.
- •LAWN DETHATCHER: Add our garden tiller to your arsenal of landscape tools. It features four 3-inch spikes that penetrate and loosen compacted soil. Spike aeration also stimulates root growth by separating the roots.
- •AERATION TOOL FOR LAWN: Prepare your lawn for fertilizing and for re-seeding or over-seeding. Using a spike aerator reduces runoff, evaporation, and puddling while strengthening the lawn's tolerance to heat and drought.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGN TOSCANO Ocean's Perch Pelican Statue (QL56458)
- SCOTTY Snapper Release - Leader w/Stacking & Self-Locating Snap (1049)
- WEBER Tool Hook, Heavy Duty, Steel, Plated, For 1812 and 2212 in Charcoal Grills (7401)
- POOPY POUCH Unscented 3/4 gal Pet Waste Bags, Green, 2000 Bags (PP-RB-200)
- YARD BUTLER Rocket Weeder (IRKT-1000)
- YARD BUTLER Compost Aerator, 37.25" x 9" x 1.75" (ICA-36)
- YARD BUTLER Rotary Cultivator (IRC-3)
- SEYMOUR MIDWEST VHoe, 4"x5" Head, 54" Handle (60710)
- BULLY TOOLS Loop Hoe, Long Fiberglass Handle (92348)
- PATIOPLUS Dewit Japanese Hand Hoe Right Hand (PA696954)
- SEYMOUR MIDWEST BEET HOE REPLAC HNDL 54 in. (MG-ATB)
- Yard Butler Garden Hoes