Shop All Shovels and Scoops
Yard Butler
Sod Plugger, Steel Blade, Gray
Mfr # ISP-33
Zoro # G8812776
product price: $72.95
/ea
$72.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Steel
- Handle Color Gray
- Application Gardening
- Color Gray
- Product Type Sod Plugger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yard Butler
- MFR # ISP-33
- Zoro # G8812776
- Country of Origin Mexico
- Category Shovels and Scoops
Details
Blade Material | Steel |
Handle Color | Gray |
Item | Sod Plugger |
Application | Gardening |
Color | Gray |
Product Type | Sod Plugger |
Description
Sod Plugger
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Air Cleaner Cover (951-12136)
- RAIN BIRD Half Circle Micro Bubbler, Blk, Plstc, PK4 (MBH4PKS)
- AFTERMARKET Clutch Drive Belt for Polaris Sportsman 400 450 500 Mag 325 330 425 500 (3211077)
- KING OF SPADES Footpad For King of Spades (FOOT PAD)
- YARD BUTLER Round Garden Edger, Steel Blade, Gray (IEDGE-180)
- YARD BUTLER Terra Planter Multi-Tool, Steel Blade, Gray (ITT-2P)
- STRUCTRON #2 14 ga Front Turn Step Garden Spade Shovel, Steel Blade, 48 in L Yellow Premium Fiberglass Handle (49553)
- TOOLITE #2 14 ga Forward Turn Step Round Point Shovel, Steel Blade, 29 in L Natural Hardwood Handle (49491)
- SEYMOUR MIDWEST #2 16 ga Forward Turn Step Square Point Shovel, 26 in L Green Durable Fiberglass Handle (49433)
- THE BRUSH MAN #2 Scoop, Stainless Steel, D-Grip Wood Handle, 3PK (SCOOP-ST-DW2-I)
- LANDSCAPERS SELECT 54 in Shovel Replacement Handle (MG-ATB)
- Yard Butler Lawn & Garden Tools