Shop All Soil Auger Parts & Accessories
Yard Butler
Roto Planter, 24" X 2.75" dia.
Mfr # IRP-3
Zoro # G8813327
product price: $36.29
/ea
$36.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Steel
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yard Butler
- MFR # IRP-3
- Zoro # G8813327
- Country of Origin Mexico
- Category Soil Auger Parts & Accessories
Details
Item | Roto Planter,24" X 2.75" dia. |
Material of Construction | Steel |
Color | Gray |
Description
Roto Planter,24 In. X 2.75 In. dia.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOOK PUBLISHING CO FRPT12500070Y50 1.25 in. x 7 ft. Gray Studded T-Post; Pack Of 5 (GR1637228)
- GOODYEAR 27" Snow Brush with Scraper (GY3161)
- GRILLGEAR Outdoor Garden Sink 16 in. (GR270562)
- STENS Hi-Lift Blade 60" Deck Fits Oem - Dixie Chopper 30227-60V 315-250 (315-250)
- YARD BUTLER Garden Kneeler and Seat (IGKS-2)
- YARD BUTLER Roto Digger, 30" X 1.75" dia. (IRD-2)
- YARD BUTLER Roto Auger, 18" X 1.25" dia. (IREA-4)
- MOSSER LEE LAVA ROCK RED SMALL 2LB (ML11408)
- ESPOMA Earthworm Castng 4Qt (EC4)
- MOSSER LEE Soil Covr White Snd 5Lb (ML1111)
- A & I PRODUCTS Belt, Auger Drive 0" x0" x0" (A-95404195A)
- Yard Butler Lawn & Garden Tools