Shop All Soil Auger Parts & Accessories
Yard Butler
Roto Digger, 30" X 1.75" dia.
Mfr # IRD-2
Zoro # G8813467
product price: $30.39
/ea
$30.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Steel
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yard Butler
- MFR # IRD-2
- Zoro # G8813467
- Country of Origin Mexico
- Category Soil Auger Parts & Accessories
Details
Item | Roto Digger,30" X 1.75" dia. |
Material of Construction | Steel |
Color | Gray |
Description
Roto Digger,30 In. X 1.75 In. dia.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Filter, Air, Outer 8.2" x8.2" x12.9" (A-3125342R2)
- COLES Cajun Cardinal Blend 20# (CB20)
- TUFF STUFF Tuff Tubs F12-GR Flex Tub, 12 gal, Plastic, Green (F12GR)
- BAYOU CLASSIC Dual Hose/Valve Assembly (M2HPH)
- YARD BUTLER Garden Kneeler and Seat (IGKS-2)
- YARD BUTLER Roto Auger, 18" X 1.25" dia. (IREA-4)
- YARD BUTLER Roto Planter, 24" X 2.75" dia. (IRP-3)
- HI-YIELD Iron Sulfate 4Lb (32340)
- RIDGID 25 ft. Kwik Spin Auger Cleaner (RI570770)
- MTD Housing Asm-Auger (684-04267A-0691)
- BLACK GOLD Bg Earthworm Castings8Qt (1490302 8QT P)
- Yard Butler Soil Auger Parts & Accessories