Shop All Soil Auger Parts & Accessories
Yard Butler
Roto Auger, 18" X 1.25" dia.
Mfr # IREA-4
Zoro # G8813485
product price: $25.16
/ea
$25.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Steel
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yard Butler
- MFR # IREA-4
- Zoro # G8813485
- Country of Origin Mexico
- Category Soil Auger Parts & Accessories
Details
Item | Roto Auger,18" X 1.25" dia. |
Material of Construction | Steel |
Color | Gray |
Description
Roto Auger,18 In. X 1.25 In. dia.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURGESS Fogger, Burgess 982,220V (190094)
- NATIONAL HARDWARE ROPE CLEAT SS 6""L (N348-482)
- MSA SAFETY Cap Assembly, Sport Carbon Fiber (10204777)
- TEEJET Wide Angle Flat Spray Tips, PK4 (PK-TF-VP3)
- YARD BUTLER Roto Planter, 24" X 2.75" dia. (IRP-3)
- YARD BUTLER Roto Digger, 30" X 1.75" dia. (IRD-2)
- YARD BUTLER Garden Kneeler and Seat (IGKS-2)
- AMS SLIDE HAMMER 23 IN L STEEL (400.99)
- MOSSER LEE Marble Nuggets 5Lb (ML2171)
- A & I PRODUCTS Belt, Auger 18.75" x2" x0.5" (A-07200020)
- QUIKRETE Lava Rock Red .5 Cf (1175-05)
- Yard Butler Lawn & Garden Tools