Shop All Lawn & Garden Hose Reels
This Product is Discontinued
Yard Butler
Hose Reel, Steel, Silver, 18 in. dia. (Discontinued)
Mfr # HT-2EZ
Zoro # G4883308
Free Shipping & Returns
This Product is Discontinued
Key Features
- Hose Storage Type Hose Reel Cart
- Construction Steel
- Color Gray
- Material Steel
- Wheel Dia. 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yard Butler
- MFR # HT-2EZ
- Zoro # G4883308
- UPC # 033607220755
- Country of Origin Mexico
- Category Lawn & Garden Hose Reels
Dimensions
Wheel Dia. | 9 in |
Cart Height | 32 in |
Reel Dia. | 18 in |
Reel Width | 8 in |
Mount Base Height | 32 in |
Wheel Diameter | 9 in |
Overall Height | 34 1/4 in |
Mount Base Width | 19 in |
Overall Dimensions | 16 7/8 in L x 7 7/8 in W x 16 7/8 in H |
Reel Diameter | 18 in |
Swivel Outlet Thread Size | 5/8 in |
Handle Length | 12 1/2 in |
Overall Length | 20 1/2 in |
Swivel Inlet Size | 1 in |
Swivel Inlet Thread Size | 3/4 in - 11 1/2 |
Swivel Outlet Size | 3/4 in |
Leader Hose Length | 5 ft |
Overall Width | 11 in |
Hose Inside Dia. | 5/8 in |
Hose Length | 200 ft |
Description
Hose Truck, Overall Height 34 1/4 in, Overall Length 20 1/2 in, Overall Width 11 in
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.