Shop All Lawn & Garden Hose Reels
Yard Butler
Hose Hanger, Wall Mount
Mfr # IHCWM-1
Zoro # G8813351
product price: $25.00
/ea
$25.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yard Butler
- MFR # IHCWM-1
- Zoro # G8813351
- Country of Origin Mexico
- Category Lawn & Garden Hose Reels
Details
Item | Hose Hanger,Wall Mount |
Color | Gray |
Material | Steel |
Description
Hose Hanger,Wall Mount
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COGHLANS TELESCOPING FORK 34"" (9670)
- SUPERIOR SMOKE Smoke Machine, 110V (C10)
- MORRYDE CHAIR BUDDY WITH MOUNT SCREWS (CB56-001H)
- OPTRONICS Optronics TLL12RK Waterproof STL12 Series Fleet Count 6 in. Oval Sealed LED Stop/Turn/Tail Light Kit (TLL12RK)
- YARD BUTLER Hose Hanger, Steel, Green, 5.5 In D, 11 In W (HC-2)
- YARD BUTLER Hose Truck, 4 Wheeled (IHT-4EZ)
- YARD BUTLER Compact Hose Truck (IHTC-1)
- YARD BUTLER Wall Mount Hose Hanger, Steel, 10 In. Dia. (HHRP-4)
- YARD BUTLER Hose Hanger, With Faucet (IHCF-3)
- YARD BUTLER Wall Mount Swivel Reel (ISRWM-180)
- YARD BUTLER Mighty Reel (ISRM-90)
- Yard Butler Lawn & Garden Hose Reels