Shop All Garden Hose Fittings
Yard Butler
Hose Bib Extender
Mfr # IHBE-6
Zoro # G8813430
$48.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Use With Gardening
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yard Butler
- MFR # IHBE-6
- Zoro # G8813430
- Country of Origin Mexico
- Category Garden Hose Fittings
Details
Item | Hose Bib Extender |
Material | Steel |
Use With | Gardening |
Color | Gray |
Description
Hose Bib Extender
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EARTHWAY Commercial 100lb Spreader (2170)
- ZORO SELECT Female Adapter, Low Lead Brass, 500 psi (707482-1208)
- CHAPIN 80 lb. capacity Broadcast Spreader (82088B)
- SCRATCH N ALL Scratch Me Silly (4204)
- ZORO SELECT Male Adapter, Low Lead Brass, 500 psi (707478-120808)
- LANDSCAPERS SELECT Hose Garden Brass Shut Off (GB9111A3L)
- GARDENA Aquazoom Oscil Sprinkler (34000)
- BANJO Hose to Cam Lever Adapter, Double Male (GHMT075F)
- INTERSTATE PNEUMATICS 3/4 Inch GHT Male x 3/8 Inch Male NPT Hose Fitting, PK 6 (FGM016-D6)
- RAIN BIRD SPRINKLR DUAL 4""PRO HALF (1804HDS)
- GARDENA TAP/HOSE CON ST 5/8&1/2"" (39043)
- Yard Butler Garden Hose Fittings