Shop All Lawn & Garden Hose Reels
Yard Butler
Garden Hose Hanger, Steel, 16 7/8 in W
Mfr # SRWM-180
Zoro # G605911715
original price:
$138.99
7% off
new price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Storage Type Wall Mounted Hose Reel
- Construction Steel
- Color Gray
- Material Steel
- Fasteners Included Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yard Butler
- MFR # SRWM-180
- Zoro # G605911715
- UPC # 033607225507
- Country of Origin Mexico
- Category Lawn & Garden Hose Reels
Dimensions
Mount Hole Diameter | 3/8 in |
Overall Height | 17 in |
Overall Width | 16 7/8 in |
Reel Width | 12 in |
Cart Height | 17 in |
Overall Length | 7 7/8 in |
Reel Dia. | 18 in |
Overall Dimensions | 7 7/8 in L x 16 7/8 in W x 17 in H |
Description
Garden Hose Hanger, Garden Hoses, Hose Capacity 100 ft (5/8 in I.D.), Includes Hose No, Material Steel, Reel Color Gray, Overall Height 17 in, Overall Length 7 7/8 in, Overall Width 16 7/8 in, Mount Hole Diameter 3/8 in, Number of Mount Holes 2, Fasteners Included Yes, For Use With Garden Hose, 180 Degrees Swivel, Heavy Duty Bracing, (2) 1/4 In. x 2-1/2 In. Lag Screws, (2) 1/4 In. x 3-1/2 In. Lag Screws, (4) 1/4 In. Washers, Reel Assembly, Reel Crank Handle, Wall Mount Bar
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JED POOL TOOLS Concrete Vacuum, Flexible (30-162)
- AFTERMARKET One New Replacement A- Dipstick for Oil Fits John Deere (AT21534)
- OREGON 3/4" Harvester RSN Guide Bar, 40" (401SNCT130)
- CATCHMASTER Tree Shield Insect Barrier (933)
- YARD BUTLER Wall Mount Hose Hanger, Steel, 10 In. Dia. (HHRP-4)
- YARD BUTLER Hose Hanger, Steel, Green, 5.5 In D, 11 In W (HC-2)
- YARD BUTLER Two Wheel Hose Truck (IHT-2EZ)
- YARD BUTLER Garden Hose Reel, Cart, 18 in, Steel (HT-2EZ)
- YARD BUTLER Hose Guide (IHG-18)
- YARD BUTLER Wall Mount Swivel Reel (ISRWM-180)
- WESTWARD Hose Reel, Polyproylene, 65 ft. (24AD42)
- Yard Butler Lawn & Garden Hose Reels