Yard Butler

Free Standing Hose Reel, Steel, 18 In.Dia. (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Lawn & Garden Hose Reels

Key Features

  • Hose Storage Type Free Standing Hose Reel
  • Construction Steel
  • Color Gray
  • Material Steel
  • Hose Cap. 5/8-In. I.D. 200 ft.
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Reel Width 8 in
Reel Dia. 18"
Overall Height 16 7/8 in
Swivel Inlet Thread Size 3/4 in - 11 1/2
Mount Base Width 17 in
Overall Width 7 7/8 in
Handle Length 3 1/2 in
Swivel Outlet Thread Size 5/8 in
Swivel Inlet Size 1/2 in
Overall Dimensions 16 7/8 in L x 7 7/8 in W x 16 7/8 in H
Swivel Outlet Size 3/4 in
Mount Base Height 40 in
Reel Diameter 18 in
Overall Length 16 7/8 in

Description

Garden Hose Reel, Garden Hoses, Hose Capacity 200 ft (5/8 in I.D.), Minimum Operating Pressure 150 psi, Maximum Operating Pressure 150 psi, Reel Material Steel, Reel Color Gray, Hose Reel Type Free Standing Hose Reel, Includes Hose No, Mounting Location Floor, Overall Height 16 7/8 in, Overall Length 16 7/8 in, Overall Width 7 7/8 in, Includes Gooseneck Yes, Enclosed No, Swivel Outlet Gender Male, Swivel Outlet Size 3/4 in, Swivel Outlet Thread Size 5/8 in, Swivel Outlet Type GHT

Restrictions

  • *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.