Shop All Lawn & Garden Hose Reels
This Product is Discontinued
Yard Butler
Free Standing Hose Reel, Steel, 16 In.Dia. (Discontinued)
Mfr # SRPB-360
Zoro # G4132886
Free Shipping & Returns
This Product is Discontinued
Key Features
- Hose Storage Type Free Standing Hose Reel
- Construction Steel
- Color Gray
- Material Powder Coating
- Hose Cap. 1/2-In. I.D. 225 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yard Butler
- MFR # SRPB-360
- Zoro # G4132886
- UPC # 033607225019
- Country of Origin Mexico
- Category Lawn & Garden Hose Reels
Dimensions
Reel Width | 8 in |
Reel Dia. | 16" |
Overall Height | 16 7/8 in |
Overall Dimensions | 16 7/8 in L x 7 7/8 in W x 16 7/8 in H |
Reel Diameter | 16 in |
Overall Width | 7 7/8 in |
Swivel Outlet Size | 3/4 in |
Swivel Outlet Thread Size | 5/8 in |
Overall Length | 16 7/8 in |
Mount Base Height | 40 in |
Mount Base Width | 24 in |
Swivel Inlet Size | 1/2 in |
Handle Length | 3 1/2 in |
Swivel Inlet Thread Size | 3/4 in - 11 1/2 |
Description
Garden Hose Reel, Garden Hoses, Hose Capacity 200 ft (5/8 in I.D.), Minimum Operating Pressure 150 psi, Maximum Operating Pressure 150 psi, Reel Material Steel, Reel Color Gray, Hose Reel Type Free Standing Hose Reel, Includes Hose No, Mounting Location Floor, Overall Height 16 7/8 in, Overall Length 16 7/8 in, Overall Width 7 7/8 in, Includes Gooseneck Yes, Enclosed No, Swivel Outlet Gender Male, Swivel Outlet Size 3/4 in, Swivel Outlet Thread Size 5/8 in, Swivel Outlet Type GHT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.