Shop All Lawn Mower Blades & Attachments
Yard Butler
Core Aerator, 36.5"x 8.75"x1.75"
Mfr # ID-6C
Zoro # G8812721
product price: $53.19
/ea
$53.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Use With Gardening
- Color Gray
- Accessory Type Core Aerator,36.5"x 8.75"x1.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yard Butler
- MFR # ID-6C
- Zoro # G8812721
- UPC # 33607009473
- Country of Origin Mexico
- Category Lawn Mower Blades & Attachments
Details
Item | Core Aerator, 36.5"x 8.75"x1.75" |
Material | Steel |
For Use With | Gardening |
Color | Gray |
Accessory Type | Core Aerator,36.5"x 8.75"x1.75" |
Description
Core Aerator,36.5 In.x 8.75 In.x1.75 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MI-T-M Medium Duty 2400 psi Cold Water Electric Pressure Washer, HP: 8 HP (CW-2405-4ME3)
- BRIGGS & STRATTON Cable, Chute Deflector (761775MA)
- A & I PRODUCTS Pulley, Water Pump 7" x7" x5" (A-T26850)
- BRIGGS & STRATTON Governor Spring (790220)
- OREGON Lawn Mower Blade, 100 Series, 21", Ariens, AYP, Craftsman, Dixon, Husqvarna, Murray, Poulan, Snapper (195005)
- MTD 54 Xtreme Mulch K (19A30042OEM)
- MTD Blade-19.0 Hi Lift (942-04416)
- STENS New 350-098 Hi-Lift Blade For Cub Cadet M60 Tank, Recon 60, Tank 60, Tank M And Tank S (350-098)
- STENS Hi-Lift Blade Fits John Deere Am141041 330-316 (330-316)
- OREGON Lawn Mower Blade, 18in for Toro, 105-7779-03 (94-132)
- STENS Hi Lift Blade John Deere Commercial Walk Behind 21" Lawn Mower 330-845 (330-845)
- Yard Butler Lawn Mowers & Accessories