Shop All Garden Hoes
Yard Butler
Compost Aerator, 37.25" x 9" x 1.75"
Mfr # ICA-36
Zoro # G8812968
product price: $64.29
/ea
$64.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Steel
- Color Gray
- Product Type Compost Aerator,37.25" x 9" x 1.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yard Butler
- MFR # ICA-36
- Zoro # G8812968
- Country of Origin Mexico
- Category Garden Hoes
Details
Item | Compost Aerator, 37.25" x 9" x 1.75" |
Blade Material | Steel |
Color | Gray |
Product Type | Compost Aerator,37.25" x 9" x 1.75" |
Description
Compost Aerator,37.25 In. x 9 In. x 1.75 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE Mower deck scraper, 8" handle (W92010)
- MAYNE Modesto 30in Round Planter - Neptune Blue (8884-NB)
- CHILL-ITS BY ERGODYNE Water Bottle, 1L, Gray, BPA Free (5151)
- SUNCAST DCK BOX W/SEAT GRY 22GAL (SS601ST)
- YARD BUTLER Rotary Cultivator (IRC-3)
- YARD BUTLER Spike Aerator (IM-7C)
- YARD BUTLER Rocket Weeder (IRKT-1000)
- AMES TT 625 GDN Hoe (26097200)
- SEYMOUR MIDWEST Garden Hoe, Welded Head, 54" Wood Handle (42448)
- SEYMOUR MIDWEST Beet Hoe, 7"x31/2" Head, 54" Handle (42465)
- GARDENCARE Irrigation Spikes; Water Plants and Flowers Roots Direct (GA20246)
- Yard Butler Garden Hoes