Shop All Lawn & Garden Hose Reels
Yard Butler
Compact Hose Truck
Mfr # IHTC-1
Zoro # G8813397
product price: $159.95
/ea
Free Shipping & Returns
$159.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Steel
- Type Gardening
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yard Butler
- MFR # IHTC-1
- Zoro # G8813397
- Country of Origin Mexico
- Category Lawn & Garden Hose Reels
Details
Item | Compact Hose Truck |
Color | Gray |
Material | Steel |
Type | Gardening |
Description
Compact Hose Truck
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS 5 ft x 7 ft Heavy Duty 12 Mil Tarp, Green, Polyethylene (X1T-CAN-T12-GRE-0705)
- MTD Drain-Oil B & S (731-09188)
- BONIDE PRODUCTS Bonide BND941 Bonide Pt Systemic Insecticide Liquid (BND941)
- ALL-SOURCE 8 ft x 10 ft Tarp, Blue (725264)
- YARD BUTLER Wall Mount Swivel Reel (ISRWM-180)
- YARD BUTLER Hose Cart, 400ft., Gray, 18-1/2 (HT-4EZ)
- YARD BUTLER Free Standing Swivel Reel (ISR-360)
- YARD BUTLER Hose Hanger, With Faucet (IHCF-3)
- YARD BUTLER Handy Reel (IHR-1SLV)
- YARD BUTLER Hose Hanger, Wall Mount (IHCWM-1)
- JACKSON PROFESSIONAL TOOLS 5/8 X 50' Rubber Commercial Garden Hose (4008300A)
- Yard Butler Watering & Irrigation