Shop All Capscrew Counterbore Reamer
Yankee
Taper Pin Reamer, Straight, #9
Mfr # 487-9
Zoro # G7584805
original price:
$111.99
22% off
new price: $87.19
/ea
Free Shipping & Returns
$87.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 9/16 in
- Overall Length 8 5/16 in
- Reamer Size 0.4805"
- Material - Machining High Speed Steel
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yankee
- MFR # 487-9
- Zoro # G7584805
- Country of Origin United States
- Category Capscrew Counterbore Reamer
Dimensions
Shank Dia. | 9/16 in |
Overall Length | 8 5/16 in |
Reamer Size | 0.4805" |
For Pin Size | #9 |
Size | #9 |
Flute Length | 6 5/8 in |
Large End Dia. | 41/64 in |
Small End Dia. | 15/32 in |
Size- Decimal | #9 (0.4805) |
Shank Size | 0.5625" |
Size - Decimal | #9 - 0.1960 |
Details
Item | Taper Pin Reamer |
Material - Machining | High Speed Steel |
Finish - Machining | Bright (Uncoated) |
Cutting Direction | Right Hand |
Decimal Equivalent | 0.1960 |
Flute Type | Straight |
Material | High Speed Steel |
Shank Type | Straight w/Square |
Cutting Direction - Machining | Right Hand |
Number of Flutes | 6 |
Shank Type - Machining | Straight |
Measurement System | Wire |
Description
Taper Pin Reamer, Straight, Wire, 15/32 in, Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive, 3/4" Triple Square SAE Socket, 12 Points (J5224)
- ULTRA-DEX USA Indexable Boring Bar, S06K SCLPR2-250, 5 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (S06K SCLPR2)
- BON TOOL Bon 11-308 Brick Hammer, Bon 24 Ounce, Fiberglass Handle (11-308)
- URREA 8 MM Full polished 12-point combination wrench (1208M)
- YANKEE Taper Pin Reamer, Spiral, #7 (491-7)
- YANKEE Reamer, Capscrew Ctrbore 3/8, 0.3750 In (303-0.375)
- YANKEE Reamer, Hand Reamer, 0.5000 In (400-0.5)
- YANKEE Reamer, Capscrew Ctrbore 10-32, 0.1032 In (302-0.1032)
- YANKEE Reamer, Capscrew Ctrbore 3/8, 0.3750 In (302-0.375)
- YANKEE Reamer, Capscrew Ctrbore 1/2, 0.5000 In (303-0.5)
- YANKEE Taper Pin Reamer, Straight, #10 (487-10)
- Yankee Capscrew Counterbore Reamer