Shop All Taper Pin Reamers
Yankee
Taper Pin Reamer, Straight, #7/0
Mfr # 487-7/0
Zoro # G5939455
original price:
$83.00
6% off
new price: $77.65
/ea
Free Shipping & Returns
$77.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Straight
- For Pin Size #7/0
- Small End Dia. 3/64 in
- Large End Dia. 1/16 in
- Shank Type - Machining Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yankee
- MFR # 487-7/0
- Zoro # G5939455
- Country of Origin United States
- Category Taper Pin Reamers
Dimensions
For Pin Size | #7/0 |
Small End Dia. | 3/64 in |
Large End Dia. | 1/16 in |
Shank Dia. | 5/64 in |
Flute Length | 13/16 in |
Overall Length | 1 13/16 in |
Size- Decimal | #7/0 (0.0497) |
Size | #7/0 |
Shank Size | 0.0782" |
Size - Decimal | #7-0 - 0.4900 |
Reamer Size | 0.0497" |
Details
Flute Type | Straight |
Shank Type - Machining | Straight |
Shank Type | Straight w/Square |
Decimal Equivalent | 0.4900 |
Number of Flutes | 4 |
Item | Taper Pin Reamer |
Cutting Direction | Right Hand |
Material | High Speed Steel |
Measurement System | Wire |
Cutting Direction - Machining | Right Hand |
Material - Machining | High Speed Steel |
Finish - Machining | Bright (Uncoated) |
Description
Taper Pin Reamer, Straight, Wire, 3/64 in, Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KYOCERA Turning Toolholder, SDJCR 1010JX07FF (SDJCR1010JX07FF)
- GEARWRENCH 12 oz. One-Piece Slimline Dead Blow Hammer (69-542G)
- PRECISION INSTRUMENTS Split Beam" Torque Wrench W/ Detachable Head (200-600 Ft/Lbs, 3/4" Dr " (PREC4D600F)
- OSG Spiral Point Tap, 3/8"-24, Plug, UNF, 3 Flutes, Bright (1226800)
- YANKEE Taper Pin Reamer, Straight, #2 (487-2)
- YANKEE Taper Pin Reamer, Helical, #10 (488-10)
- YANKEE Taper Pin Reamer, Helical, #11 (488-11)
- YANKEE Taper Pin Reamer, Straight, #8 (487-8)
- YANKEE Taper Pin Reamer, Spiral, #10 (491-10)
- YANKEE Taper Pin Reamer, Straight, #11 (487-11)
- CLEVELAND Taper Pin Reamer, #5 Size, Bright, Straight (C24260)
- Yankee Reamers