Shop All Taper Pin Reamers
Yankee
Taper Pin Reamer, Straight, #7
Mfr # 487-7
Zoro # G8483404
original price:
$92.89
10% off
new price: $83.59
/ea
Free Shipping & Returns
$83.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Straight
- For Pin Size #7
- Small End Dia. 21/64 in
- Large End Dia. 27/64 in
- Shank Type - Machining Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yankee
- MFR # 487-7
- Zoro # G8483404
- Country of Origin United States
- Category Taper Pin Reamers
Dimensions
For Pin Size | #7 |
Small End Dia. | 21/64 in |
Large End Dia. | 27/64 in |
Shank Dia. | 13/32 in |
Flute Length | 4 7/16 in |
Overall Length | 6 5/16 in |
Shank Size | 0.4063" |
Size- Decimal | #7 (0.3297) |
Size | #7 |
Size - Decimal | #7 - 0.2010 |
Reamer Size | 0.3297" |
Details
Flute Type | Straight |
Shank Type - Machining | Straight |
Material - Machining | High Speed Steel |
Cutting Direction - Machining | Right Hand |
Material | High Speed Steel |
Cutting Direction | Right Hand |
Measurement System | Wire |
Item | Taper Pin Reamer |
Finish - Machining | Bright (Uncoated) |
Shank Type | Straight w/Square |
Number of Flutes | 6 |
Decimal Equivalent | 0.2010 |
Description
Taper Pin Reamer, Straight, Wire, 21/64 in, Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL WIRE SPRING General Wire Replacement 25'x5/16" Flexicore Cable w/ Down Head For Hand Tools (L-25FL1-A-DH)
- M.A. FORD Twister Gp 3X Drill, #26 (20614700)
- DRILL AMERICA O HSS Adjustable Reamer 2-3/4" - 3-11/32" (DWRRADJO)
- POWERBUILT 4" Gear Puller (2/3 Jaws - 3 Ton) (648907)
- YANKEE Taper Pin Reamer, Straight, #1 (487-1)
- YANKEE Taper Pin Reamer, Spiral, #9 (491-9)
- YANKEE Chucking Reamer, 2.0000 In., 6 Flute, HSS (451-2)
- YANKEE Taper Pin Reamer, Spiral, #10 (491-10)
- YANKEE Taper Pin Reamer, Helical, #10 (488-10)
- YANKEE Taper Pin Reamer, Helical, #11 (488-11)
- BISSELL HOMECARE B&S Taper Reamer High Speed Steel - No.5 Taper - Series 908 (HO1010271)
- Yankee Reamers