Shop All Taper Pin Reamers
Yankee
Taper Pin Reamer, Straight, #5/0
Mfr # 487-5/0
Zoro # G6017392
product price: $68.65
/ea
$68.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Straight
- For Pin Size #5/0
- Small End Dia. 1/16 in
- Large End Dia. 3/32 in
- Shank Type - Machining Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yankee
- MFR # 487-5/0
- Zoro # G6017392
- Country of Origin United States
- Category Taper Pin Reamers
Dimensions
For Pin Size | #5/0 |
Small End Dia. | 1/16 in |
Large End Dia. | 3/32 in |
Shank Dia. | 7/64 in |
Flute Length | 1 3/16 in |
Overall Length | 2 3/16 in |
Size- Decimal | #5/0 (0.0719) |
Shank Size | 0.1094" |
Size | #5/0 |
Size - Decimal | #5-0 - 0.4305 |
Reamer Size | 0.0719" |
Details
Flute Type | Straight |
Shank Type - Machining | Straight |
Cutting Direction | Right Hand |
Decimal Equivalent | 0.4305 |
Material - Machining | High Speed Steel |
Shank Type | Straight w/Square |
Material | High Speed Steel |
Finish - Machining | Bright (Uncoated) |
Cutting Direction - Machining | Right Hand |
Number of Flutes | 4 |
Measurement System | Wire |
Item | Taper Pin Reamer |
Description
Taper Pin Reamer, Straight, Wire, 1/16 in, Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEPHYR Bit Holder, 1/4" Drive Size, 3-1/8" L (ZM18)
- EKLIND 9 Piece SAE T-Shape Hex Key Set, 60809 (60809)
- KRAFT TOOL Golden Stainless Steel Finish, 11"x4-1/2 (PL454)
- INTERNAL TOOL A Rc-062-375 Reverse Corner Rounder (67-1430-C)
- YANKEE Taper Pin Reamer, Spiral, #9 (491-9)
- YANKEE Taper Pin Reamer, Straight, #11 (487-11)
- YANKEE Taper Pin Reamer, Straight, #8 (487-8)
- YANKEE Taper Pin Reamer, Spiral, #10 (491-10)
- YANKEE Taper Pin Reamer, Straight, #2 (487-2)
- YANKEE Taper Pin Reamer, Helical, #11 (488-11)
- DRILL AMERICA #8 HSS Helical Flute Taper Pin Reamer (DWRRTPH8)
- Yankee Reamers