Shop All Capscrew Counterbore Reamer
Yankee
Taper Pin Reamer, Straight, #5
Mfr # 487-5
Zoro # G7534816
original price:
$68.79
26% off
new price: $50.49
/ea
$50.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 5/16 in
- Overall Length 4 5/16 in
- Reamer Size 0.2409"
- Material - Machining High Speed Steel
- Size #5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yankee
- MFR # 487-5
- Zoro # G7534816
- UPC # 094721399352
- Country of Origin United States
- Category Capscrew Counterbore Reamer
Dimensions
Shank Dia. | 5/16 in |
Overall Length | 4 5/16 in |
Reamer Size | 0.2409" |
Size | #5 |
Small End Dia. | 15/64 in |
Size- Decimal | #5 (0.2409) |
Shank Size | 0.3125" |
Flute Length | 2 13/16 in |
Large End Dia. | 19/64 in |
For Pin Size | #5 |
Size - Decimal | #5 - 0.2055 |
Details
Item | Taper Pin Reamer |
Material - Machining | High Speed Steel |
Shank Type | Straight w/Square |
Material | High Speed Steel |
Finish - Machining | Bright (Uncoated) |
Cutting Direction | Right Hand |
Flute Type | Straight |
Shank Type - Machining | Straight |
Cutting Direction - Machining | Right Hand |
Decimal Equivalent | 0.2055 |
Number of Flutes | 6 |
Measurement System | Wire |
Description
Taper Pin Reamer, Straight, Wire, 15/64 in, Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS Tweezer, 5 In Length (3G957)
- DRILL AMERICA #12 HSS Straight Flute Taper Pin Reamer (DWRRTP12)
- FACOM 8mm Drive, Metric Socket, 6, 12 Points (FM-76.8)
- YG-1 TOOL CO 3 Fluted Metric Spiral Pointed Plug Super Hss Hardslick Coated (N8607)
- YANKEE Reamer, Capscrew Counterbore 3/8, .3750 In (301-0.375)
- YANKEE Taper Pin Reamer, Straight, #6 (487-6)
- YANKEE Taper Pin Reamer, Spiral, #5 (491-5)
- YANKEE Reamer, Capscrew Ctrbore 3/8, 0.3750 In (303-0.375)
- YANKEE Reamer, Capscrew Ctrbore 10mm, .3937 In (302-0.3937)
- YANKEE Reamer, Capscrew Ctrbore 7/16, 0.4375 In (302-0.4375)
- KYOCERA Counterbore for Socket Head Cap Screw 51 (516SHCSCB)
- Yankee Reamers