Shop All Capscrew Counterbore Reamer
Yankee
Taper Pin Reamer, Straight, #4
Mfr # 487-4
Zoro # G7454946
product price: $58.45
/ea
$58.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 17/64 in
- Overall Length 4 5/8 in
- Reamer Size 0.2071"
- Material - Machining High Speed Steel
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yankee
- MFR # 487-4
- Zoro # G7454946
- UPC # 094721399994
- Country of Origin United States
- Category Capscrew Counterbore Reamer
Dimensions
Shank Dia. | 17/64 in |
Overall Length | 4 5/8 in |
Reamer Size | 0.2071" |
Shank Size | 0.2657" |
Size- Decimal | #4 (0.2071) |
Flute Length | 2 9/16 in |
Size | #4 |
For Pin Size | #4 |
Small End Dia. | 13/64 in |
Large End Dia. | 1/4 in |
Size - Decimal | #4 - 0.2090 |
Details
Item | Taper Pin Reamer |
Material - Machining | High Speed Steel |
Cutting Direction | Right Hand |
Measurement System | Wire |
Cutting Direction - Machining | Right Hand |
Shank Type | Straight w/Square |
Finish - Machining | Bright (Uncoated) |
Material | High Speed Steel |
Decimal Equivalent | 0.2090 |
Number of Flutes | 6 |
Flute Type | Straight |
Shank Type - Machining | Straight |
Description
Taper Pin Reamer, Straight, Wire, 13/64 in, Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Square End Mill, Single End, 3/8", HSS (18055HC)
- MORSE 11/16" Bi-Metal Hole Saw (MHS11)
- WESTWARD SAE Plain Ball Hex Key, 5/32" Tip Size, 4 1/8 in Long, 5/32 in Short, 10 PK (40WY74)
- KLEIN TOOLS Nut Driver Set 3-Inch Shafts, Cushion-Grip™, 4-Piece (633)
- YANKEE Reamer, Capscrew Ctrbore 3/8, 0.3750 In (303-0.375)
- YANKEE Reamer, Capscrew Ctrbore 3/8, 0.3750 In (302-0.375)
- YANKEE Reamer, Capscrew Counterbore 3/8, .3750 In (301-0.375)
- YANKEE Reamer, Capscrew Ctrbore 10-32, 0.1032 In (302-0.1032)
- YANKEE Taper Pin Reamer, Straight, #10 (487-10)
- YANKEE Taper Pin Reamer, Straight, #6 (487-6)
- Yankee Capscrew Counterbore Reamer