Shop All Taper Pin Reamers
Yankee
Taper Pin Reamer, Straight, #3
Mfr # 487-3
Zoro # G5876841
product price: $54.49
/ea
$54.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Straight
- For Pin Size #3
- Small End Dia. 11/64 in
- Large End Dia. 7/32 in
- Shank Type - Machining Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yankee
- MFR # 487-3
- Zoro # G5876841
- Country of Origin United States
- Category Taper Pin Reamers
Dimensions
For Pin Size | #3 |
Small End Dia. | 11/64 in |
Large End Dia. | 7/32 in |
Shank Dia. | 15/64 in |
Flute Length | 2 5/16 in |
Overall Length | 3 11/16 in |
Size- Decimal | #3 (0.1813) |
Size | #3 |
Shank Size | 0.2344" |
Size - Decimal | #3 - 0.2130 |
Reamer Size | 0.1813" |
Details
Flute Type | Straight |
Shank Type - Machining | Straight |
Material - Machining | High Speed Steel |
Number of Flutes | 6 |
Material | High Speed Steel |
Shank Type | Straight w/Square |
Cutting Direction - Machining | Right Hand |
Measurement System | Wire |
Finish - Machining | Bright (Uncoated) |
Decimal Equivalent | 0.2130 |
Cutting Direction | Right Hand |
Item | Taper Pin Reamer |
Description
Taper Pin Reamer, Straight, Wire, 11/64 in, Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Nut Driver Set, Magnetic Nut Drivers, 3-Inch Shaft, 7-Piece (631M)
- TENG TOOLS 3/8INCHDR.HEX.SKT.BIT.METRIC (M381508-C)
- PROTO Punch and Cold Chisel Holder, Length 8 in, Diameter 1 in (J2108)
- AMERICAN GAGE Ton Chain Puller, 3 (AMG635)
- YANKEE Taper Pin Reamer, Straight, #2 (487-2)
- YANKEE Taper Pin Reamer, Spiral, #10 (491-10)
- YANKEE Chucking Reamer, 2.0000 In., 6 Flute, HSS (451-2)
- YANKEE Taper Pin Reamer, Straight, #11 (487-11)
- YANKEE Taper Pin Reamer, Helical, #10 (488-10)
- YANKEE Taper Pin Reamer, Spiral, #8 (491-8)
- CLEVELAND Taper Pin Reamer, #9 Size, Bright, Spiral (C24244)
- Yankee Reamers