Shop All Taper Pin Reamers
Yankee
Taper Pin Reamer, Straight, #2/0
Mfr # 487-2/0
Zoro # G6003882
product price: $59.69
/ea
$59.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Straight
- For Pin Size #2/0
- Small End Dia. 7/64 in
- Large End Dia. 9/64 in
- Shank Type - Machining Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yankee
- MFR # 487-2/0
- Zoro # G6003882
- Country of Origin United States
- Category Taper Pin Reamers
Dimensions
For Pin Size | #2/0 |
Small End Dia. | 7/64 in |
Large End Dia. | 9/64 in |
Shank Dia. | 5/32 in |
Flute Length | 1 5/8 in |
Overall Length | 2 5/8 in |
Size | #2/0 |
Shank Size | 0.1563" |
Size- Decimal | #2/0 (0.1137) |
Size - Decimal | #2-0 - 0.3310 |
Reamer Size | 0.1137" |
Details
Flute Type | Straight |
Shank Type - Machining | Straight |
Cutting Direction | Right Hand |
Measurement System | Wire |
Cutting Direction - Machining | Right Hand |
Shank Type | Straight w/Square |
Material - Machining | High Speed Steel |
Item | Taper Pin Reamer |
Number of Flutes | 4 |
Decimal Equivalent | 0.3310 |
Material | High Speed Steel |
Finish - Machining | Bright (Uncoated) |
Description
Taper Pin Reamer, Straight, Wire, 7/64 in, Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAUDLIN PRODUCTS Tool Wrap, 321 SS, 50 Ft. L x 20 In. W (SSFW321-20-50)
- MELIN TOOL CO Countersink, Cobalt, 82 deg., 1", Number of Flutes: 6 (HSP6-1-82T)
- DIABLO Round Ovr Bt 7/8Dx3/16R (DR34108)
- DRILL AMERICA 1/2"-20 HSS Machine and Fraction Hand Taper Tap, Tap Thread Size: 1/2"-20 (T/A54737)
- YANKEE Taper Pin Reamer, Straight, #1 (487-1)
- YANKEE Taper Pin Reamer, Straight, #8 (487-8)
- YANKEE Taper Pin Reamer, Helical, #11 (488-11)
- YANKEE Taper Pin Reamer, Straight, #7 (487-7)
- YANKEE Taper Pin Reamer, Spiral, #8 (491-8)
- YANKEE Taper Pin Reamer, Helical, #10 (488-10)
- DRILL AMERICA #4/0 HSS Spiral Flute Taper Pin Reamer (DWRRTPS4/0)
- Yankee Reamers