Shop All Taper Pin Reamers
Yankee
Taper Pin Reamer, Straight, #2
Mfr # 487-2
Zoro # G5887804
original price:
$54.89
14% off
new price: $46.69
/ea
$46.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Straight
- For Pin Size #2
- Small End Dia. 5/32 in
- Large End Dia. 3/16 in
- Shank Type - Machining Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yankee
- MFR # 487-2
- Zoro # G5887804
- UPC # 094721399338
- Country of Origin United States
- Category Taper Pin Reamers
Dimensions
For Pin Size | #2 |
Small End Dia. | 5/32 in |
Large End Dia. | 3/16 in |
Shank Dia. | 13/64 in |
Flute Length | 1 15/16 in |
Overall Length | 3 15/16 in |
Size- Decimal | #2 (0.1605) |
Shank Size | 0.2032" |
Size | #2 |
Size - Decimal | #2 - 0.2010 |
Reamer Size | 0.1605" |
Details
Flute Type | Straight |
Shank Type - Machining | Straight |
Decimal Equivalent | 0.2010 |
Material - Machining | High Speed Steel |
Cutting Direction - Machining | Right Hand |
Measurement System | Wire |
Item | Taper Pin Reamer |
Number of Flutes | 6 |
Finish - Machining | Bright (Uncoated) |
Shank Type | Straight w/Square |
Material | High Speed Steel |
Cutting Direction | Right Hand |
Spiral Direction | Right Hand |
Description
Taper Pin Reamer, Straight, Wire, 5/32 in, Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCOLOC Tension Gauge, 550 to 4500 lb. (PT-3)
- SLUGGER BY FEIN Annular Cutter, M2 HSS (63134140001)
- WESTWARD Straight Flute Hand Tap, Bottoming, 4 (2LWP2)
- DICKIES Pouch, Zippered Utility Pouch, 4 Pocket, Gray/Tan, 4 Pockets (57005)
- YANKEE Taper Pin Reamer, Straight, #1 (487-1)
- YANKEE Chucking Reamer, 2.0000 In., 6 Flute, HSS (451-2)
- YANKEE Taper Pin Reamer, Spiral, #10 (491-10)
- YANKEE Taper Pin Reamer, Straight, #8 (487-8)
- YANKEE Taper Pin Reamer, Spiral, #9 (491-9)
- YANKEE Taper Pin Reamer, Helical, #11 (488-11)
- DRILL AMERICA #5/0 HSS Straight Flute Taper Pin Reamer (DWRRTP5/0)
- Yankee Taper Pin Reamers