Shop All Taper Pin Reamers
Yankee
Taper Pin Reamer, Straight, #13
Mfr # 487-13
Zoro # G5964332
product price: $556.99
/ea
Free Shipping & Returns
$556.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Straight
- For Pin Size #13
- Small End Dia. 1 in
- Large End Dia. 1 1/4 in
- Shank Type - Machining Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yankee
- MFR # 487-13
- Zoro # G5964332
- Country of Origin United States
- Category Taper Pin Reamers
Dimensions
For Pin Size | #13 |
Small End Dia. | 1 in |
Large End Dia. | 1 1/4 in |
Shank Dia. | 1 1/16 in |
Flute Length | 12 in |
Overall Length | 16 in |
Size | #13 |
Shank Size | 1.0625" |
Size- Decimal | #13 (1.0090) |
Size - Decimal | #13 - 0.1850 |
Reamer Size | 1.0090" |
Details
Flute Type | Straight |
Shank Type - Machining | Straight |
Material | High Speed Steel |
Item | Taper Pin Reamer |
Number of Flutes | 10 |
Decimal Equivalent | 0.1850 |
Finish - Machining | Bright (Uncoated) |
Material - Machining | High Speed Steel |
Measurement System | Wire |
Cutting Direction - Machining | Right Hand |
Shank Type | Straight w/Square |
Cutting Direction | Right Hand |
Description
Taper Pin Reamer, Straight, Wire, 1 in, Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNAACK Model 79 STORAGEMASTER Piano-Style Jobsite Box, Tan, 48" W x 30" D x 49" H (79)
- STARRETT Band Saw Blade, 5 ft. 4-1/2" L, 1/2" W, 6 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91361-05-04-1/2)
- CENTURY DRILL & TOOL Glass and Tile Drill Bit 3/16" x 2-1/4"L, Three-Flat (81212)
- BOSCH Jig Saw Blade Set, Carbide, T Shank, PK3 (T128BHM3)
- YANKEE Taper Pin Reamer, Spiral, #8 (491-8)
- YANKEE Taper Pin Reamer, Straight, #11 (487-11)
- YANKEE Taper Pin Reamer, Straight, #1 (487-1)
- YANKEE Taper Pin Reamer, Straight, #2 (487-2)
- YANKEE Taper Pin Reamer, Straight, #7 (487-7)
- YANKEE Taper Pin Reamer, Spiral, #9 (491-9)
- DRILL AMERICA #10 HSS Spiral Flute Taper Pin Reamer (DWRRTPS10)
- Yankee Taper Pin Reamers