Shop All Taper Pin Reamers
Yankee
Taper Pin Reamer, Spiral, #9
Mfr # 491-9
Zoro # G6038891
product price: $198.99
/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Spiral
- For Pin Size #9
- Small End Dia. 1/4 in
- Large End Dia. 41/64 in
- Shank Type - Machining Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yankee
- MFR # 491-9
- Zoro # G6038891
- Country of Origin United States
- Category Taper Pin Reamers
Dimensions
For Pin Size | #9 |
Small End Dia. | 1/4 in |
Large End Dia. | 41/64 in |
Shank Dia. | 9/16 in |
Flute Length | 6 5/8 in |
Overall Length | 8 5/16 in |
Shank Size | 0.5625" |
Size- Decimal | #9 (0.4805) |
Size | #9 |
Size - Decimal | #9 - 0.1960 |
Reamer Size | 0.4805" |
Details
Flute Type | Spiral |
Shank Type - Machining | Straight |
Decimal Equivalent | 0.1960 |
Cutting Direction - Machining | Right Hand |
Number of Flutes | 6 |
Finish - Machining | Bright (Uncoated) |
Material | High Speed Steel |
Shank Type | Straight w/Square |
Spiral Direction | Left Hand |
Item | Taper Pin Reamer |
Material - Machining | High Speed Steel |
Cutting Direction | Right Hand |
Measurement System | Wire |
Description
Taper Pin Reamer, Spiral, Wire, 1/4 in, Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOG Folding Knife, Spear, Satin, 3-7/16 In (FF24-CP)
- KEO Countersink, 1 FL, 60 Deg, 1/2, Cobalt (55404)
- VERSADRIVE HMT Impact Reamer 16mm (501030-0160)
- WESTWARD Punch and Chisel Set, 26 Pc (2AJL8)
- YANKEE Taper Pin Reamer, Helical, #11 (488-11)
- YANKEE Taper Pin Reamer, Straight, #11 (487-11)
- YANKEE Taper Pin Reamer, Straight, #8 (487-8)
- YANKEE Taper Pin Reamer, Helical, #10 (488-10)
- YANKEE Chucking Reamer, 2.0000 In., 6 Flute, HSS (451-2)
- YANKEE Chucking Reamer, 0.0000 In., 6 Flute, HSS (451-0)
- CLEVELAND Taper Pin Reamer, #0 Size, Bright, Straight (C24255)
- Yankee Reamers