Shop All Capscrew Counterbore Reamer
Yankee
Taper Pin Reamer, Spiral, #7
Mfr # 491-7
Zoro # G7608011
original price:
$93.92
11% off
new price: $83.19
/ea
Free Shipping & Returns
$83.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 13/32 in
- Overall Length 6 5/16 in
- Reamer Size 0.3297"
- Material - Machining High Speed Steel
- Flute Length 4 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yankee
- MFR # 491-7
- Zoro # G7608011
- Country of Origin United States
- Category Capscrew Counterbore Reamer
Dimensions
Shank Dia. | 13/32 in |
Overall Length | 6 5/16 in |
Reamer Size | 0.3297" |
Flute Length | 4 7/16 in |
Shank Size | 0.4063" |
Small End Dia. | 5/16 in |
For Pin Size | #7 |
Size | #7 |
Large End Dia. | 27/64 in |
Size- Decimal | #7 (0.3297) |
Size - Decimal | #7 - 0.2010 |
Details
Item | Taper Pin Reamer |
Material - Machining | High Speed Steel |
Flute Type | Spiral |
Material | High Speed Steel |
Spiral Direction | Left Hand |
Finish - Machining | Bright (Uncoated) |
Shank Type | Straight w/Square |
Decimal Equivalent | 0.2010 |
Cutting Direction | Right Hand |
Shank Type - Machining | Straight |
Cutting Direction - Machining | Right Hand |
Number of Flutes | 6 |
Measurement System | Wire |
Description
Taper Pin Reamer, Spiral, Wire, 5/16 in, Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Magnetizer/Demagnetizer, 1 x 2 In, Ceramic (10E858)
- ZORO SELECT 1/16" Carbide Black/Gold 118 Deg. Jobber Length Drill Bit (450-100625B)
- DRILL AMERICA 13/64" Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO13/64)
- HHIP 4" 1"-10 Threaded Backplate For 3 Jaw Chucks (3900-3211)
- YANKEE Reamer, Capscrew Counterbore 6mm, .2362 In (302-0.2362)
- YANKEE Reamer, Capscrew Counterbore 3mm, .1181 In (302-0.1181)
- YANKEE Taper Pin Reamer, Straight, #6 (487-6)
- YANKEE Taper Pin Reamer, Helical, #6 (488-6)
- YANKEE Reamer, Capscrew Ctrbore 8-32, .8320 In (301-0.832)
- YANKEE Reamer, Capscrew Ctrbore 10-32, 0.1032 In (302-0.1032)
- YANKEE Taper Pin Reamer, Straight, #10 (487-10)
- Yankee Reamers