Shop All Taper Pin Reamers
Yankee
Taper Pin Reamer, Spiral, #6
Mfr # 491-6
Zoro # G5982645
product price: $77.69
/ea
Free Shipping & Returns
$77.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Spiral
- For Pin Size #6
- Small End Dia. 1/4 in
- Large End Dia. 11/32 in
- Shank Type - Machining Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yankee
- MFR # 491-6
- Zoro # G5982645
- UPC # 094721399789
- Country of Origin United States
- Category Taper Pin Reamers
Dimensions
For Pin Size | #6 |
Small End Dia. | 1/4 in |
Large End Dia. | 11/32 in |
Shank Dia. | 23/64 in |
Flute Length | 3 5/8 in |
Overall Length | 5 7/16 in |
Size- Decimal | #6 (0.2773) |
Size | #6 |
Shank Size | 0.3594" |
Size - Decimal | #6 - 0.2040 |
Reamer Size | 0.2773" |
Details
Flute Type | Spiral |
Shank Type - Machining | Straight |
Finish - Machining | Bright (Uncoated) |
Material - Machining | High Speed Steel |
Material | High Speed Steel |
Cutting Direction | Right Hand |
Cutting Direction - Machining | Right Hand |
Spiral Direction | Left Hand |
Shank Type | Straight w/Square |
Item | Taper Pin Reamer |
Measurement System | Wire |
Decimal Equivalent | 0.2040 |
Number of Flutes | 6 |
Description
Taper Pin Reamer, Spiral, Wire, 1/4 in, Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULLMAN Magnetic Pick-Up Tool, 19 In. L, 2 lb. (NO. 4T)
- INNOVATIVE COMPONENTS Pop Pin Weld On Barrel, 3/8" Tip Dia., 0.600"L, Ball Knob (GI3/8-1.5LOB-B3)
- DRILL AMERICA 1-1/4"-16 HSS Plug Hand Tap (DWTST1-1/4-16P)
- J.W. WINCO Vibration Isolation Mount, Thread 3/8-16 (451.1-51-41-3/8-55)
- YANKEE Taper Pin Reamer, Straight, #1 (487-1)
- YANKEE Taper Pin Reamer, Straight, #2 (487-2)
- YANKEE Taper Pin Reamer, Helical, #10 (488-10)
- YANKEE Taper Pin Reamer, Spiral, #10 (491-10)
- YANKEE Chucking Reamer, 0.0000 In., 6 Flute, HSS (451-0)
- YANKEE Taper Pin Reamer, Helical, #11 (488-11)
- Yankee Taper Pin Reamers