Shop All Taper Pin Reamers
Yankee
Taper Pin Reamer, Spiral, #5/0
Mfr # 491-5/0
Zoro # G6013341
product price: $77.65
/ea
Free Shipping & Returns
$77.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Spiral
- For Pin Size #5/0
- Small End Dia. 1/16 in
- Large End Dia. 3/32 in
- Shank Type - Machining Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yankee
- MFR # 491-5/0
- Zoro # G6013341
- Country of Origin United States
- Category Taper Pin Reamers
Dimensions
For Pin Size | #5/0 |
Small End Dia. | 1/16 in |
Large End Dia. | 3/32 in |
Shank Dia. | 7/64 in |
Flute Length | 1 3/16 in |
Overall Length | 2 3/16 in |
Size- Decimal | #5/0 (0.0719) |
Shank Size | 0.1094" |
Size | #5/0 |
Size - Decimal | #5-0 - 0.4305 |
Reamer Size | 0.0719" |
Details
Flute Type | Spiral |
Shank Type - Machining | Straight |
Shank Type | Straight w/Square |
Decimal Equivalent | 0.4305 |
Material | High Speed Steel |
Spiral Direction | Left Hand |
Cutting Direction - Machining | Right Hand |
Item | Taper Pin Reamer |
Measurement System | Wire |
Cutting Direction | Right Hand |
Material - Machining | High Speed Steel |
Finish - Machining | Bright (Uncoated) |
Number of Flutes | 4 |
Description
Taper Pin Reamer, Spiral, Wire, 1/16 in, Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Speedemon Spade Bit Range Provides One O (DSP2020)
- MITUTOYO Dial Caliper, 0-12 In (505-746)
- RAPTOR Pinch Block, 7075-T6511 Aluminum (RWP-702)
- OSG Thread Forming Tap, 1/2"-13, Bottoming, TiN, 0 Flutes (1400143105)
- YANKEE Taper Pin Reamer, Helical, #11 (488-11)
- YANKEE Taper Pin Reamer, Straight, #1 (487-1)
- YANKEE Taper Pin Reamer, Helical, #10 (488-10)
- YANKEE Taper Pin Reamer, Spiral, #8 (491-8)
- YANKEE Chucking Reamer, 2.0000 In., 6 Flute, HSS (451-2)
- YANKEE Taper Pin Reamer, Straight, #11 (487-11)
- DRILL AMERICA #12 HSS Straight Flute Taper Pin Reamer (DWRRTP12)
- Yankee Reamers