Shop All Taper Pin Reamers
Yankee
Taper Pin Reamer, Spiral, #4
Mfr # 491-4
Zoro # G5960805
product price: $59.39
/ea
$59.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Spiral
- For Pin Size #4
- Small End Dia. 3/16 in
- Large End Dia. 1/4 in
- Shank Type - Machining Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yankee
- MFR # 491-4
- Zoro # G5960805
- UPC # 094721399772
- Country of Origin United States
- Category Taper Pin Reamers
Dimensions
For Pin Size | #4 |
Small End Dia. | 3/16 in |
Large End Dia. | 1/4 in |
Shank Dia. | 17/64 in |
Flute Length | 2 9/16 in |
Overall Length | 4 5/8 in |
Size- Decimal | #4 (0.2071) |
Shank Size | 0.2657" |
Size | #4 |
Size - Decimal | #4 - 0.2090 |
Reamer Size | 0.2071" |
Details
Flute Type | Spiral |
Shank Type - Machining | Straight |
Material - Machining | High Speed Steel |
Material | High Speed Steel |
Decimal Equivalent | 0.2090 |
Cutting Direction - Machining | Right Hand |
Item | Taper Pin Reamer |
Cutting Direction | Right Hand |
Number of Flutes | 6 |
Finish - Machining | Bright (Uncoated) |
Shank Type | Straight w/Square |
Spiral Direction | Left Hand |
Measurement System | Wire |
Description
Taper Pin Reamer, Spiral, Wire, 3/16 in, Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO Spotting/Centering Drill, 118 Deg, 1/4, HSS (30250)
- WESTWARD 3/4 in Drive Impact Socket 1 in Size 6 pt Deep Depth, Black Oxide (21WK96)
- SUNEX SKT 3/4" DR 2-1/4" IMP (SU472)
- OSG Spiral Point Tap Plug, 3 Flutes (1101511605)
- YANKEE Taper Pin Reamer, Straight, #2 (487-2)
- YANKEE Taper Pin Reamer, Helical, #10 (488-10)
- YANKEE Taper Pin Reamer, Straight, #8 (487-8)
- YANKEE Taper Pin Reamer, Straight, #1 (487-1)
- YANKEE Taper Pin Reamer, Spiral, #8 (491-8)
- YANKEE Chucking Reamer, 2.0000 In., 6 Flute, HSS (451-2)
- DRILL AMERICA #5 HSS Spiral Flute Taper Pin Reamer (DWRRTPS5)
- Yankee Reamers