Shop All Taper Pin Reamers
Yankee
Taper Pin Reamer, Spiral, #3/0
Mfr # 491-3/0
Zoro # G6039397
product price: $74.29
/ea
$74.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Spiral
- For Pin Size #3/0
- Small End Dia. 1/8 in
- Large End Dia. 1/8 in
- Shank Type - Machining Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yankee
- MFR # 491-3/0
- Zoro # G6039397
- Country of Origin United States
- Category Taper Pin Reamers
Dimensions
For Pin Size | #3/0 |
Small End Dia. | 1/8 in |
Large End Dia. | 1/8 in |
Shank Dia. | 9/64 in |
Flute Length | 1 5/16 in |
Overall Length | 2 5/16 in |
Size- Decimal | #3/0 (0.1029) |
Size | #3/0 |
Shank Size | 0.1407" |
Size - Decimal | #3-0 - 0.3625 |
Reamer Size | 0.1029" |
Details
Flute Type | Spiral |
Shank Type - Machining | Straight |
Measurement System | Wire |
Cutting Direction | Right Hand |
Material | High Speed Steel |
Decimal Equivalent | 0.3625 |
Material - Machining | High Speed Steel |
Item | Taper Pin Reamer |
Cutting Direction - Machining | Right Hand |
Finish - Machining | Bright (Uncoated) |
Number of Flutes | 4 |
Shank Type | Straight w/Square |
Spiral Direction | Left Hand |
Description
Taper Pin Reamer, Spiral, Wire, 1/8 in, Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mandrel, Coarse, 10-32, For Use With 5TUR2 (5TUV5)
- LFI Pinch Point Pry Bar, 48 in. L, HCS, Blue (ER0066)
- OSG Thread Forming Tap, #4-40, Modified Bottoming, TiCN, 0 Flutes (1625004403)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.026 (111202600)
- YANKEE Chucking Reamer, 0.0000 In., 6 Flute, HSS (451-0)
- YANKEE Taper Pin Reamer, Spiral, #9 (491-9)
- YANKEE Taper Pin Reamer, Straight, #11 (487-11)
- YANKEE Taper Pin Reamer, Straight, #1 (487-1)
- YANKEE Taper Pin Reamer, Spiral, #10 (491-10)
- YANKEE Taper Pin Reamer, Straight, #8 (487-8)
- CLEVELAND Taper Pin Reamer, #8 Size, Bright, Straight (C24263)
- Yankee Reamers