Shop All Taper Pin Reamers
Yankee
Taper Pin Reamer, Spiral, #3
Mfr # 491-3
Zoro # G5974123
product price: $59.69
/ea
$59.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Spiral
- For Pin Size #3
- Small End Dia. 3/16 in
- Large End Dia. 7/32 in
- Shank Type - Machining Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yankee
- MFR # 491-3
- Zoro # G5974123
- Country of Origin United States
- Category Taper Pin Reamers
Dimensions
For Pin Size | #3 |
Small End Dia. | 3/16 in |
Large End Dia. | 7/32 in |
Shank Dia. | 15/64 in |
Flute Length | 2 5/16 in |
Overall Length | 3 11/16 in |
Size | #3 |
Size- Decimal | #3 (0.1813) |
Shank Size | 0.2344" |
Size - Decimal | #3 - 0.2130 |
Reamer Size | 0.1813" |
Details
Flute Type | Spiral |
Shank Type - Machining | Straight |
Finish - Machining | Bright (Uncoated) |
Cutting Direction | Right Hand |
Shank Type | Straight w/Square |
Number of Flutes | 6 |
Material - Machining | High Speed Steel |
Decimal Equivalent | 0.2130 |
Material | High Speed Steel |
Spiral Direction | Left Hand |
Measurement System | Wire |
Item | Taper Pin Reamer |
Cutting Direction - Machining | Right Hand |
Description
Taper Pin Reamer, Spiral, Wire, 3/16 in, Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH NailKiller Auger, 3/8In x 17In, Tube (NKLT06)
- ARTU Nibbler Cutting Tool (01575)
- WERA Combination Wrench Set, SAE, 8 pcs. (05020093001)
- YANKEE Taper Pin Reamer, Straight, #11 (487-11)
- YANKEE Taper Pin Reamer, Helical, #11 (488-11)
- YANKEE Taper Pin Reamer, Straight, #7 (487-7)
- YANKEE Taper Pin Reamer, Helical, #10 (488-10)
- YANKEE Taper Pin Reamer, Spiral, #10 (491-10)
- YANKEE Taper Pin Reamer, Straight, #8 (487-8)
- CLEVELAND Taper Pin Reamer, #9 Size, Bright, Spiral (C24285)
- Yankee Reamers