Shop All Taper Pin Reamers
Yankee
Taper Pin Reamer, Spiral, #14
Mfr # 491-14
Zoro # G6016701
product price: $910.99
/ea
Free Shipping & Returns
$910.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Spiral
- For Pin Size #14
- Small End Dia. 1 1/4 in
- Large End Dia. 1 17/32 in
- Shank Type - Machining Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yankee
- MFR # 491-14
- Zoro # G6016701
- Country of Origin United States
- Category Taper Pin Reamers
Dimensions
For Pin Size | #14 |
Small End Dia. | 1 1/4 in |
Large End Dia. | 1 17/32 in |
Shank Dia. | 1 13/32 in |
Flute Length | 14 in |
Overall Length | 18 1/4 in |
Size | #14 |
Shank Size | 1.4063" |
Size- Decimal | #14 (1.2500) |
Size - Decimal | #14 - 0.1820 |
Reamer Size | 1.2500" |
Details
Flute Type | Spiral |
Shank Type - Machining | Straight |
Material | High Speed Steel |
Material - Machining | High Speed Steel |
Decimal Equivalent | 0.1820 |
Spiral Direction | Left Hand |
Shank Type | Straight w/Square |
Measurement System | Wire |
Cutting Direction - Machining | Right Hand |
Cutting Direction | Right Hand |
Number of Flutes | 10 |
Item | Taper Pin Reamer |
Finish - Machining | Bright (Uncoated) |
Description
Taper Pin Reamer, Spiral, Wire, 1 1/4 in, Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Flute Tap, Modified Bottoming, 0 (1650507608)
- MILWAUKEE TOOL 3 in. Grease Cutter For 5/8 in. & 3/4 in. Drum Cable (48-53-2837)
- ZORO SELECT Drill Bushing, Type H, Drill Size 13/64 In (H2616GE)
- GARDNER BENDER Locknut Wrench Kit, 1/2", 3/4" (LNW-KIT)
- YANKEE Taper Pin Reamer, Straight, #11 (487-11)
- YANKEE Taper Pin Reamer, Spiral, #9 (491-9)
- YANKEE Taper Pin Reamer, Spiral, #10 (491-10)
- YANKEE Taper Pin Reamer, Helical, #11 (488-11)
- YANKEE Taper Pin Reamer, Spiral, #8 (491-8)
- YANKEE Taper Pin Reamer, Helical, #10 (488-10)
- DRILL AMERICA #12 HSS Straight Flute Taper Pin Reamer (DWRRTP12)
- Yankee Taper Pin Reamers