Shop All Taper Pin Reamers
Yankee
Taper Pin Reamer, Spiral, #13
Mfr # 491-13
Zoro # G6019395
product price: $667.99
/ea
Free Shipping & Returns
$667.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Spiral
- For Pin Size #13
- Small End Dia. 1 in
- Large End Dia. 1 1/4 in
- Shank Type - Machining Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yankee
- MFR # 491-13
- Zoro # G6019395
- Country of Origin United States
- Category Taper Pin Reamers
Dimensions
For Pin Size | #13 |
Small End Dia. | 1 in |
Large End Dia. | 1 1/4 in |
Shank Dia. | 1 1/16 in |
Flute Length | 12 in |
Overall Length | 16 in |
Size | #13 |
Size- Decimal | #13 (1.0090) |
Shank Size | 1.0625" |
Size - Decimal | #13 - 0.1850 |
Reamer Size | 1.0090" |
Details
Flute Type | Spiral |
Shank Type - Machining | Straight |
Item | Taper Pin Reamer |
Finish - Machining | Bright (Uncoated) |
Cutting Direction - Machining | Right Hand |
Spiral Direction | Left Hand |
Material - Machining | High Speed Steel |
Decimal Equivalent | 0.1850 |
Shank Type | Straight w/Square |
Material | High Speed Steel |
Cutting Direction | Right Hand |
Number of Flutes | 10 |
Measurement System | Wire |
Description
Taper Pin Reamer, Spiral, Wire, 1 in, Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Combination Wrench, Metric, 15mm Size (J1215MH-T500)
- MILWAUKEE TOOL 1-3/16" Threaded Steel Hawg Cutter (49-57-1187)
- WESTWARD Power Bit, SAE, 1/4", #2, 2", Steel, PK5 (38RW02)
- MAKITA Makita Impact XPS #2 Phillips 2in Power Bit, Matte Nickel, 3/Pack (E-00773)
- YANKEE Taper Pin Reamer, Spiral, #10 (491-10)
- YANKEE Taper Pin Reamer, Straight, #1 (487-1)
- YANKEE Taper Pin Reamer, Straight, #8 (487-8)
- YANKEE Chucking Reamer, 2.0000 In., 6 Flute, HSS (451-2)
- YANKEE Taper Pin Reamer, Spiral, #9 (491-9)
- YANKEE Taper Pin Reamer, Straight, #2 (487-2)
- BISSELL HOMECARE B&S Taper Reamer High Speed Steel - No.5 Taper - Series 908 (HO1010271)
- Yankee Taper Pin Reamers