Shop All Taper Pin Reamers
Yankee
Taper Pin Reamer, Spiral, #12
Mfr # 491-12
Zoro # G5917597
product price: $355.99
/ea
Free Shipping & Returns
$355.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Spiral
- For Pin Size #12
- Small End Dia. 13/16 in
- Large End Dia. 1 3/64 in
- Shank Type - Machining Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yankee
- MFR # 491-12
- Zoro # G5917597
- Country of Origin United States
- Category Taper Pin Reamers
Dimensions
For Pin Size | #12 |
Small End Dia. | 13/16 in |
Large End Dia. | 1 3/64 in |
Shank Dia. | 3/4 in |
Flute Length | 10 in |
Overall Length | 13 7/8 in |
Size | #12 |
Size- Decimal | #12 (0.8420) |
Shank Size | 0.7500" |
Size - Decimal | #12 - 0.1890 |
Reamer Size | 0.8420" |
Details
Flute Type | Spiral |
Shank Type - Machining | Straight |
Material - Machining | High Speed Steel |
Cutting Direction | Right Hand |
Decimal Equivalent | 0.1890 |
Measurement System | Wire |
Number of Flutes | 8 |
Material | High Speed Steel |
Finish - Machining | Bright (Uncoated) |
Shank Type | Straight w/Square |
Cutting Direction - Machining | Right Hand |
Item | Taper Pin Reamer |
Spiral Direction | Left Hand |
Description
Taper Pin Reamer, Spiral, Wire, 13/16 in, Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4" x 3-1/2" T-30 Star Drive Power Drive Bits 15PK (54053)
- WILTON Blades, Material Steel, 5 7/8" L, 5 7/8" W (28935)
- MELIN TOOL CO Countersink, Hss, Xl, 1F, 82 deg., 3/8" dia. (HS1EL-3/8-82)
- VEGA Nutsetter, 3/8 Mag Nutsetter Insert x 1- (132MN616)
- YANKEE Taper Pin Reamer, Spiral, #10 (491-10)
- YANKEE Taper Pin Reamer, Straight, #1 (487-1)
- YANKEE Chucking Reamer, 0.0000 In., 6 Flute, HSS (451-0)
- YANKEE Taper Pin Reamer, Straight, #2 (487-2)
- YANKEE Taper Pin Reamer, Helical, #10 (488-10)
- YANKEE Taper Pin Reamer, Straight, #8 (487-8)
- DRILL AMERICA 7/16" to 1" Ball Joint Taper Reamer (DWRBJR7/16)
- Yankee Reamers