Shop All Taper Pin Reamers
Yankee
Taper Pin Reamer, Spiral, #0
Mfr # 491-0
Zoro # G6040413
product price: $65.85
/ea
$65.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Spiral
- For Pin Size #0
- Small End Dia. 1/8 in
- Large End Dia. 5/32 in
- Shank Type - Machining Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yankee
- MFR # 491-0
- Zoro # G6040413
- Country of Origin United States
- Category Taper Pin Reamers
Dimensions
For Pin Size | #0 |
Small End Dia. | 1/8 in |
Large End Dia. | 5/32 in |
Shank Dia. | 11/64 in |
Flute Length | 1 11/16 in |
Overall Length | 2 15/16 in |
Size- Decimal | #0 (0.1287) |
Size | #0 |
Shank Size | 0.1719" |
Size - Decimal | #0 - 0.3125 |
Reamer Size | 0.1287" |
Details
Flute Type | Spiral |
Shank Type - Machining | Straight |
Item | Taper Pin Reamer |
Material - Machining | High Speed Steel |
Number of Flutes | 4 |
Material | High Speed Steel |
Decimal Equivalent | 0.3125 |
Cutting Direction | Right Hand |
Cutting Direction - Machining | Right Hand |
Spiral Direction | Left Hand |
Shank Type | Straight w/Square |
Finish - Machining | Bright (Uncoated) |
Measurement System | Wire |
Description
Taper Pin Reamer, Spiral, Wire, 1/8 in, Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASSENMACHER SPECIALTY TOOLS SKT T-40 TAMPER PROOF TORX (AH3000 T-40)
- PELICAN O-Ring Lid for 1690 Cases (1693)
- KESON 165 ft Tape Measure, 3/8 in Blade (NR18-165)
- URREA Tool Box With Tray, Plastic, Black, 17 in W x 9-1/2 in D x 8-1/2 in H (CPU17A)
- YANKEE Taper Pin Reamer, Straight, #2 (487-2)
- YANKEE Taper Pin Reamer, Helical, #11 (488-11)
- YANKEE Chucking Reamer, 2.0000 In., 6 Flute, HSS (451-2)
- YANKEE Taper Pin Reamer, Spiral, #8 (491-8)
- YANKEE Taper Pin Reamer, Spiral, #9 (491-9)
- YANKEE Taper Pin Reamer, Spiral, #10 (491-10)
- DRILL AMERICA #7/0 HSS Spiral Flute Taper Pin Reamer (DWRRTPS7/0)
- Yankee Taper Pin Reamers